BS100A - 1" Alum Condulet Cover

O-Z/Gedney

  • $11.70 (Each)
  • $11.70 (Each)

  • $585.00 (Per 50)

  • $2,925.00 (Per 250)

In-Stock: 290 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BS100A
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BS100A
Description
1" Alum Condulet Cover
Oz-Gedney BS-A Series Domed Top Design Cover, 1 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Standards: Ul 51
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783126060126 / 00783126060126
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.70 (Each)
Carton
$585.00 (Per 50)
Standard Packaging
$2,925.00 (Per 250)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
290
Resources
Images
 
 
BS100A - Small Image
 
BS100A - Large Image
Attachments
 
 
BS100A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1
Descriptions
Product Type
1 In Alum Cond Bdy CVR
Description
1" ALUM CONDULET COVER
extra long description
OZG BS100A 1 IN ALUM COND BDY CVR
Long Description
OZ-Gedney BS-A Series Domed Top Design Cover, 1 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 51
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BS100A
GTIN
00783126060126
UPC
783126060126
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
BS-A Series Domed Top Design Cover
Packaging
Weight per each
0.06
Carton
50
Package
250
Uses, Certifications, and Standards
Application
For Used To Cover Aluminum Conduit Body Opening
Mounting
Screw-In
standard
Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 290

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
268 View Store

A-L

Location Stock Available
Fayetteville
15 View Store

M-Z

Location Stock Available
Siloam Springs
7 View Store

* All prices subject to change.

Begin Live Chat