C1LG6 - 1" Wiring Duct Cover, Light Gray

Panduit

  • $10.38 (Per 6 Feet)
  • $1.73 (Per Foot)

  • $10.38 (Per 6 Feet)

  • $207.60 (Per 120 Feet)

In-Stock: 192 available locally (Deer Park, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C1LG6
Manufacturer
Panduit
Manufacturer's Part Number
C1LG6
Description
1" Wiring Duct Cover, Light Gray
The C1LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.25" (8.9 MM X 31.8 MM) and 6' (1.83 M) Long. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983230402 / 0074983230402 / 00074983230402
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.73 (Per Foot)
Carton
$10.38 (Per 6 Feet)
Standard Packaging
$207.60 (Per 120 Feet)
Stock Availability
Deer Park
192 Feet (Check another store)
All Stores
6,654 Feet
Resources
Images
 
 
C1LG6 - Video
 
C1LG6 - Small Image
 
C1LG6 - Large Image
 
C1LG6 - Small Image
Brochures
 
 
C1LG6 - Brochure
Other Links
 
 
C1LG6 - Other
 
C1LG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Snap-on
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
1.25
Length
NA
Descriptions
Description
1" WIRING DUCT COVER, LIGHT GRAY
Product Type
Panduct® C1LG6 Flush Duct Cover
extra long description
PAN C1LG6 Panduct® C1LG6 Flush Duct
Long Description
The C1LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.35" x 1.25" (8.9 mm x 31.8 mm) and 6' (1.83 m) long. Color Light Gray.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
C1LG6
GTIN
00074983230402
UPC
074983230402
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Flushed Duct Cover
Availability
minimum qty
6
Packaging
Weight per foot
0.067
Carton
6
Package
120
Uses, Certifications, and Standards
standard
CE Compliant;CSA Certified;Flammability Ratings: UL94 V-0;RoHS Compliant;UL Recognized
Application
Cover for Wiring Duct
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,654 Feet

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
192 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Angelo
6 View Store
Terrell
12 View Store
These alternate items can be purchased instead of C1LG6.
Jump To:

Similar Items

Similar items are close alternatives to C1LG6, though they may not be 100% alike.

Wiring Duct Cover, Rigid PVC Material, 72 In Length, 1.25 In Width, 0.465 In Hei...
  • Our Part #: TYD1CPG6
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TYD1CPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($12.90) · 60 Feet ($129.00) ·
TYD1CPG6 - Abb Installation Products, Inc

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.90

Per 6 Feet

QTY:
Feet
Add
Wiring Duct Cover 1 Inch Wide Rigid PVC Gray
  • Our Part #: TY1CPG6
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY1CPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 120 Feet ($141.60) ·
TY1CPG6 - Abb Installation Products, Inc

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.08

Per 6 Feet

QTY:
Feet
Add
Cross Referenced

These items are similar to C1LG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C1LG6 Panduit 00074983230402
TY1CPG6 Thomas & Betts 786210960166
TYD1CPG6 Thomas & Betts 786210089454
181-91003 HellermannTyton 89306292197
TC1G4 HellermannTyton 00089306095453
TC1W4 HellermannTyton 00089306095491

* All prices subject to change.

Begin Live Chat