CTAP22X - CTAP22X 2STR Comp Tap

Panduit

  • $4.79 (Each)
  • $4.79 (Each)

  • $191.56 (Per 40)

  • $478.90 (Per 100)

In-Stock: 59 available locally (Midland, TX) (change location)
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
CTAP22X
Manufacturer
Panduit
Manufacturer's Part Number
CTAP22X
Description
CTAP22X 2STR Comp Tap
C-Type Copper Compression Tap, #2 Awg (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983911202 / 0074983911202 / 00074983911202
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.79 (Each)
Carton
$4.79 (Each)
Standard Packaging
$191.56 (Per 40)
Stock Availability
Midland
59 (Check another store)
Odessa
930
All Stores
1,224
Resources
Images
 
 
CTAP22X - Small Image
 
CTAP22X - Large Image
 
CTAP22X - Large Image
Other Links
 
 
CTAP22X - Other
 
CTAP22X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Clamp Material
Copper
Dimensions and Weight
Overall Length
0.60 in;15.2 mm
Length
0.6
Descriptions
Product Type
C-Type Copper Compression Tap
Long Description
C-Type Copper Compression Tap, #2 AWG (Run and Tap-Stranded or Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.60 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA
Short Description
C-Type Copper Compression Tap, Non-Insulated, 0.60 in;15.2 mm, 35 kV
Special Features
Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv
Description
CTAP22X 2STR COMP TAP
extra long description
PAN CTAP2-2-X StructuredGround™ CTA
Additional Information
Minimum Conductor Size
#2 AWG (Run and Tap-Stranded or Solid)
Maximum Conductor Size
#2 AWG (Run and Tap-Stranded or Solid)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Grounding and Bonding;Direct Burial in Earth or Concrete
Maximum Voltage Rating
35 kV
Standards Met
cULus Listed;UL Listed 486, 467;RoHS Compliant
package quantity
10 PK
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CTAP22X
GTIN
00074983911202
UPC
074983911202
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Tap
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
40
Uses, Certifications, and Standards
standard
UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CTAP22X.
Jump To:

Similar Items

Similar items are close alternatives to CTAP22X, though they may not be 100% alike.

E-Z-Ground C-Taps Copper Compression Connector For Cable Range #6 Sol. - #2 STR....
  • Our Part #: CTP22
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTP22
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,039.50) ·
CTP22 - Abb Installation Products, Inc

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.58

Each

QTY:
Each
Add
Copper C-Type Compression Tabs, Wire Range Groove A: 2 Sol - 2 STR, Wire Range G...
  • Our Part #: CC22
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CC 22
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($794.00) ·
CC22 - Abb Installation Products, Inc

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.94

Each

QTY:
Each
Add
Cu Compression C Shape Compression Connector, 600 Volts to 35 KV, 2 Sol. - 2 STR...
  • Our Part #: YC2C2
  • Midland Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YC2C2
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,536.00) ·
YC2C2 - Burndy LLC

Midland Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$25.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CTAP22X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC2C2 Burndy 00781810111505
ULT-7-Z ILSCO 00783669930818
ULT6 ILSCO 67656680050
ULT7 ILSCO 67656680052
ULT7Z ILSCO 78366993081
CTAP2-2-X Panduit 00074983911202
CTAP22X Panduit 07498391120
CCT-22 Penn-Union 00785037266000
BC22 Thomas & Betts 00783786124558
CC22 Thomas & Betts 00783786711499
YC2C2 Thomas & Betts 781810111505

* All prices subject to change.

Begin Live Chat