H200X044H1TB - 1/4 HTSHRK LBL

Panduit

  • $2693.09 (Each)
  • $2,693.09 (Each)

In-Stock: 3 available locally (Gonzales, LA) (change location)
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
H200X044H1TB
Manufacturer
Panduit
Manufacturer's Part Number
H200X044H1T-B
Description
1/4 HTSHRK LBL
The H200X044H1T-B Military-Grade Polyolefin Heat-Shrink Label Is Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Shrink Ratio 3:1. 0.44" X 2" (11.2 MM X 50.8 MM). Color White. 2500 Labels Per Roll.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983526086 / 0074983526086 / 00074983526086
Weight per unit
5.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,693.09 (Each)
Stock Availability
Gonzales
3 (Check another store)
Baton Rouge
0
All Stores
3
Resources
Images
 
 
H200X044H1TB - Small Image
 
H200X044H1TB - Large Image
Other Links
 
 
H200X044H1TB - Other
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
PAN H200X044H1T-B H200X044H1T-B Hea
Description
1/4 HTSHRK LBL
Product Type
H200X044H1T-B Heatshrink, 1 Side, Po, White, Mil Grade, 2500
Long Description
The H200X044H1T-B Military-Grade Polyolefin Heat-Shrink Label is single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Shrink ratio 3:1. 0.44" x 2" (11.2 mm x 50.8 mm). Color White. 2500 labels per roll.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H200X044H1T-B
GTIN
00074983526086
UPC
074983526086
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
5.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of H200X044H1TB.
Jump To:

Cross Referenced

These items are similar to H200X044H1TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
H200X044H1T-B Panduit 00074983526086

* All prices subject to change.

Begin Live Chat