1447 - Straight Blade Rubber Plug 15A 125V 5-15P

Legrand-Pass & Seymour

  • $28.15 (Each)
  • $28.15 (Each)

  • $563.00 (Per 20)

In-Stock: 9 available locally (Texarkana, TX) ( change location)
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
1447
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1447
Description
Straight Blade Rubber Plug 15A 125V 5-15P
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.6 In Diameter, 2.44 In Length, #18 to #10 Awg Wire Size, Corrosion Resistant, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007114102 / 0785007114102 / 00785007114102
Weight per unit
0.197 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.15 (Each)
Standard Packaging
$563.00 (Per 20)
Stock Availability
Texarkana
9 (Check another store)
All Stores
227
Resources
Images
 
 
1447 - Small Image
 
1447 - Large Image
 
1447 - Large Image
Other Links
 
 
1447 - Other
 
1447 - Other
 
1447 - Other
 
1447 - Other
 
1447 - Other
Specifications Sheets
 
 
1447 - Specification Sheet
Brochures
 
 
1447 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Santoprene[T] Thermoplastic Elastomeric Over Polypropylene (Outer Shell);Nylon (Interior Body)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Voltage Rating
125
amperage rating
15
Poles
2
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Diameter
1.6 in
Length
2.44 in
Size
3.25"
Descriptions
Product Type
Straight Blade Plug
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 1.6 in Diameter, 2.44 in Length, #18 to #10 AWG Wire Size, Corrosion Resistant, 0.2 lb
Features
Straight Blade Rubber Plug 15amp 125volt 5-15p
Short Description
15 A, 125 V, Straight Blade Plug, Yellow
Special Features
Severe Duty Straight Body;Wiring Type Back Wire
extra long description
P&S 1447 STR BLD RUBBER PLUG 15A 12
Description
STRAIGHT BLADE RUBBER PLUG 15A 125V 5-15P
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
RoHS Compliant;UL Listed UL 498;CSA Certified Standard CSA-C22.2 No. 42
Made in USA
yes
Voltage
125.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1447
GTIN
00785007114102
UPC
785007114102
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Plug Tail
Trade Size
Amperage
15.0
Packaging
Weight
0.2 lb
Weight per each
0.197
Carton
1
Package
20
Uses, Certifications, and Standards
nema rating
5-15R;NEMA WD-1
Application
Industrial
standard
CSA, UL, UL498
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1447.
Jump To:

Similar Items

Similar items are close alternatives to 1447, though they may not be 100% alike.

Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temp...
  • Our Part #: 1447
  • Texarkana Availability: 20
  • Total Availability: In Stock
  • MFR Part #: 1301410015
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($296.80) ·
1447 - Molex LLC

Texarkana Availability: In Stock

Total Availability: In Stock

Book Price

$29.68

Each

QTY:
Each
Add
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Materia...
  • MFR Part #: 1447
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($178.30) ·
1447 - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$17.83

Each

QTY:
Each
Add
Straight Blade Devices, Male Plug, Elasto-Grip Dust Tight, Industrial/Commercial...
  • MFR Part #: HBL1447
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($294.90) ·
HBL1447 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$29.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1447 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1447BRY Bryant Electric 00781786187009
1447 Eaton Wiring Devices 00040893630816
HBL1447 Hubbell Wiring Device-Kellems 00783585013015
1447 Leviton 00078477848197
1447 Legrand Pass & Seymour 00785007114102
1447 Woodhead 00786788701024
1447 GENERAL ELECTRIC n/a
CW38673 GENERAL ELECTRIC n/a
HBL1447 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat