2097HGW - Self Test Gfci Hosp GRD Recp 20A 12 WH

Legrand-Pass & Seymour

  • $60.52 (Each)
  • $60.52 (Each)

  • $605.20 (Per 10)

In-Stock: 3 available locally (League City, TX) (change location)
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
2097HGW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097HGW
Description
Self Test Gfci Hosp GRD Recp 20A 12 WH
Hospital-Grade 20A Self-Test Duplex Gfci
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035896 / 0785007035896 / 00785007035896
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.52 (Each)
Standard Packaging
$605.20 (Per 10)
Stock Availability
League City
3 (Check another store)
Deer Park
3
All Stores
471
Resources
Images
 
 
2097HGW - Small Image
 
2097HGW - Large Image
 
2097HGW - Large Image
 
2097HGW - Video
Brochures
 
 
2097HGW - Brochure
Other Links
 
 
2097HGW - Other
 
2097HGW - Other
 
2097HGW - Other
 
2097HGW - Other
 
2097HGW - Other
 
2097HGW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Control Circuit
Material
Thermoplatic
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Self-Test Gfci Hos GRD Recep 20A 12 W
extra long description
P&S 2097HGW SELF-TEST GFCI HOS GRD
Description
SELF TEST GFCI HOSP GRD RECP 20A 12 WH
Long Description
Hospital-Grade 20A Self-Test Duplex GFCI
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
media
Yes
indoor/outdoor
Indoor
Outlet Type
Self-Test, GFCI
Trip Type
.025 Second Nominal
Voltage
125.0 V
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097HGW
GTIN
00785007035896
UPC
785007035896
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Application
Commercial/Residential
standard
cULus
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2097HGW.
Jump To:

Similar Items

Similar items are close alternatives to 2097HGW, though they may not be 100% alike.

Self Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #10 Awg Compatible W...
  • Our Part #: SGFH20W
  • League City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGFH20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($347.50) · 40 ($1,390.00) ·
SGFH20W - Eaton Wiring Devices

League City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.75

Each

QTY:
Each
Add
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seym...
  • Our Part #: 2095HGW
  • League City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2095HGW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($321.00) ·
2095HGW - Pass & Seymour/Legrand

League City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat