26342W - Deco Duplex Recp 20A 125V S-Wire W

Legrand-Pass & Seymour

  • $10.55 (Each)
  • $10.55 (Each)

  • $105.50 (Per 10)

  • $1,055.00 (Per 100)

In-Stock: 6 available locally (Borger, TX) (change location)
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
26342W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26342W
Description
Deco Duplex Recp 20A 125V S-Wire W
Decorator Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 3.8 In Length, Nylon Material, White, Impact Resistant, Corrosion Resistant, 0.1900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007785241 / 0785007785241 / 00785007785241
Weight per unit
0.1948 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.55 (Each)
Carton
$105.50 (Per 10)
Standard Packaging
$1,055.00 (Per 100)
Stock Availability
Borger
6 (Check another store)
Amarillo
26
All Stores
2,171
Resources
Images
 
 
26342W - Small Image
 
26342W - Large Image
 
26342W - Large Image
Brochures
 
 
26342W - Brochure
Other Links
 
 
26342W - Other
 
26342W - Other
 
26342W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
3.8 in
Size
3.8 in
Descriptions
Product Type
Decorator Duplex Receptacle
Long Description
Decorator Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 3.8 in Length, Nylon Material, White, Impact Resistant, Corrosion Resistant, 0.1900 lb
Features
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20amp 125volt White
Short Description
20 A, 125 V, Decorator Duplex Receptacle, White, HD
Special Features
Side Wire;Heavy Duty Compact Design
extra long description
P&S 26342W DECO DUP RECEP 20A 125V
Description
DECO DUPLEX RECP 20A 125V S-WIRE W
Additional Information
Receptacle Type
Decorator Duplex
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;RoHS Compliant;cUL Listed;Federal Specification
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
26342W
GTIN
00785007785241
UPC
785007785241
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.1900 lb
Weight per each
0.1948
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-20R
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 26342W.
Jump To:

Cross Referenced

These items are similar to 26342W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9352W Bryant Electric 00781786742086
6362W Eaton Wiring Devices 00032664513459
63200-W Enerlites 00883951214579
B53427 GENERAL ELECTRIC n/a
HBL2162WA Hubbell Wiring Device-Kellems 00783585060521
HBL2162W Hubbell Wiring Device-Kellems n/a
9352W Hubbell Wiring Device-Kellems n/a
16362-W Leviton 00078477819463
SCR-20-WH Lutron Electronics n/a
82181 Morris 00601986821810
26342-W Legrand Pass & Seymour 00785007785241
26352W Legrand Pass & Seymour 00785007785401

* All prices subject to change.

Begin Live Chat