3232TRW - TR Duplex Recp 15a125v

Legrand-Pass & Seymour

  • $1.83 (Each)
  • $1.83 (Each)

  • $18.33 (Per 10)

  • $183.33 (Per 100)

  • $366.66 (Per 200)

In-Stock: 122 available locally (Mineral Wells, TX) (change location)
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
3232TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232TRW
Description
TR Duplex Recp 15a125v
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 3.31 In Height, Thermoplastic, White, Tamper Resistant, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007240276 / 0785007240276 / 00785007240276
Weight per unit
0.1329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$18.33 (Per 10)
Standard Packaging
$366.66 (Per 200)
Stock Availability
Mineral Wells
122 (Check another store)
DFW RDC
3,031
All Stores
99,970
Resources
Images
 
 
3232TRW - Large Image
 
3232TRW - Large Image
 
3232TRW - Large Image
 
3232TRW - Large Image
 
3232TRW - Large Image
 
3232TRW - Large Image
 
3232TRW - Small Image
 
3232TRW - Large Image
 
3232TRW - Video
Attachments
 
 
3232TRW - Specification Sheet
Brochures
 
 
3232TRW - Brochure
Other Links
 
 
3232TRW - Other
 
3232TRW - Other
 
3232TRW - Other
 
3232TRW - Other
 
3232TRW - Other
 
3232TRW - Other
 
3232TRW - Other
 
3232TRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Wire Size
14 - 12
amperage rating
15
Poles
2
connection
Grounding
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.320 in
Width
1.0 in
Height
3.31 in
Size
4.2 in
Descriptions
Product Type
Straight Blade Duplex Receptacle
Long Description
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 3.31 in Height, ThermoPlastic, White, Tamper Resistant, Impact Resistant, 0.1300 lb
Features
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code(R) (NEC(R)).
Short Description
15 A, 125 V, Straight Blade Duplex Receptacle, White, Tamper Resistant
Special Features
Internal Shutter System;Side Wire;Low Profile Face
extra long description
P&S 3232TRW TR DUP REC 15A125V
Description
TR DUPLEX RECP 15A125V
Additional Information
Receptacle Type
Straight Blade Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Grounding
Mounting Type
Wall Mount
Resistance Properties
Tamper Resistant;Impact Resistant
package quantity
10 CT;200 PK
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Self-Grounding, Tamper-Resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232TRW
GTIN
00785007240276
UPC
785007240276
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1300 lb
Weight per each
0.1329
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL, CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 99,970

Location search:
These alternate items can be purchased instead of 3232TRW.
Jump To:

Similar Items

Similar items are close alternatives to 3232TRW, though they may not be 100% alike.

Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR270W
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR270W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.40) · 100 ($184.00) ·
TR270W - Eaton Wiring Devices

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.84

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible W...
  • Our Part #: 3232W
  • Mineral Wells Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3232W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($8.57) · 200 ($171.46) ·
3232W - Pass & Seymour/Legrand

Mineral Wells Availability: In Stock

Total Availability: In Stock

Book Price

$0.86

Each

QTY:
Each
Add
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRLA
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.33) · 200 ($366.66) ·
3232TRLA - Pass & Seymour/Legrand

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.83

Each

QTY:
Each
Add
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRI
  • Mineral Wells Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.33) · 200 ($366.66) ·
3232TRI - Pass & Seymour/Legrand

Mineral Wells Availability: In Stock

Total Availability: In Stock

Book Price

$1.83

Each

QTY:
Each
Add
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TR
  • Mineral Wells Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.33) · 200 ($366.66) ·
3232TR - Pass & Seymour/Legrand

Mineral Wells Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3232TRW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR270W Eaton Wiring Devices 00032664665318
T5320-W Leviton 00078477381618
81951 Morris 00601986819510
3232TRW Legrand Pass & Seymour 00785007240276
CBRS15WTR Bryant Electric 00781786410657
CRS15WTR Bryant Electric 00781786410794
BR15WTR Hubbell Wiring Device-Kellems n/a
CR15WTR Hubbell Wiring Device-Kellems n/a
3232TRSW Legrand Pass & Seymour 00785007240016
TR62W Legrand Pass & Seymour 00785007145151

* All prices subject to change.

Begin Live Chat