3884 - Straight Blade Recp 3P 4W 30a

Legrand-Pass & Seymour

  • $23.42 (Each)
  • $23.42 (Each)

  • $585.54 (Per 25)

  • $2,342.15 (Per 100)

In-Stock: 3 available locally (Fayetteville, AR) (change location)
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
3884
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3884
Description
Straight Blade Recp 3P 4W 30a
Straight Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.8 In Length, 2.41 In Width, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 1.18 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007806502 / 0785007806502 / 00785007806502
Weight per unit
1.1792 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.42 (Each)
Carton
$23.42 (Each)
Standard Packaging
$585.54 (Per 25)
Stock Availability
Fayetteville
3 (Check another store)
Springdale
0
All Stores
196
Resources
Images
 
 
3884 - Small Image
 
3884 - Large Image
 
3884 - Large Image
Brochures
 
 
3884 - Brochure
Other Links
 
 
3884 - Other
 
3884 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
4
Material
Thermoplastic
Poles
3-way
amperage rating
30
Wire Size
4
connection
Wire Ground
Dimensions and Weight
Length
2.8 in
Width
2.41 in
Height
5.65 in
Size
5.7 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 30 A, 125/250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.8 in Length, 2.41 in Width, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 1.18 lb
Features
Straight Blade Receptacle 3pole 4wire 30amp 125/250v
Short Description
30 A, 125/250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
extra long description
P&S 3884 STR BLADE RECP 3P 4W 30A
Description
STRAIGHT BLADE RECP 3P 4W 30A
Additional Information
Receptacle Type
Straight Blade
Resistance Properties
Arc Resistant
package quantity
1 CT;25 PK
Standards Met
UL 498;RoHS Compliant
Connection Type
Wire Ground
Mounting Type
Wall Mount
Voltage
125/250 V
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
STRAIGHT BLADE
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3884
GTIN
00785007806502
UPC
785007806502
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
1.18 lb
Weight per each
1.1792
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial
nema rating
14-30
standard
UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3884.
Jump To:

Similar Items

Similar items are close alternatives to 3884, though they may not be 100% alike.

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #10 to #4 Awg Compatibl...
  • Our Part #: 1225
  • Fayetteville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1225
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($240.30) ·
1225 - Eaton Wiring Devices

Fayetteville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.03

Each

QTY:
Each
Add
Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, ...
  • Our Part #: 3864
  • Fayetteville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3864
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($368.95) ·
3864 - Pass & Seymour/Legrand

Fayetteville Availability: In Stock

Total Availability: In Stock

Book Price

$14.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3884 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1225 Eaton Wiring Devices 00032664305702
55054 Leviton 00078477100240
3884 Legrand Pass & Seymour 00785007806502
9430FR Bryant Electric 00781786675933
5744N Eaton Wiring Devices 00040893047577
HBL9430A Hubbell Wiring Device-Kellems 00783585015293
278 Leviton 00078477074510
3864 Legrand Pass & Seymour 00785007798807

* All prices subject to change.

Begin Live Chat