3890 - Straight Blade Recp 50A 125/250V 3P 3W

Legrand-Pass & Seymour

  • $6.46 (Each)
  • $6.46 (Each)

  • $161.45 (Per 25)

  • $645.79 (Per 100)

In-Stock: 2 available locally (Humble, TX) (change location)
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
3890
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3890
Description
Straight Blade Recp 50A 125/250V 3P 3W
Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007807202 / 0785007807202 / 00785007807202
Weight per unit
0.3744 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.46 (Each)
Carton
$6.46 (Each)
Standard Packaging
$161.45 (Per 25)
Stock Availability
Humble
2 (Check another store)
Deer Park
51
All Stores
969
Resources
Images
 
 
3890 - Small Image
 
3890 - Large Image
 
3890 - Large Image
Brochures
 
 
3890 - Brochure
Other Links
 
 
3890 - Other
 
3890 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Current Rating
50 A
Voltage Rating
125/250 V ac
Material
Thermoplastic
Poles
3-way
Wire Size
4
amperage rating
50
connection
Non Ground
Dimensions and Weight
Length
2.5 in
Width
1.9 in
Height
3.75 in
Size
3.8 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb
Features
Straight Blade Receptacle 50amp 125/250volt 3pole 3wire
Short Description
50 A, 125/250 VAC, Straight Blade Receptacle, Black, 3 Poles, 3 Wires, Flush
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
Description
STR BLADE RECP 50A 125/250V 3P 3W
extra long description
P&S 3890 STR BLADE RECP 50A 125/250
Additional Information
Receptacle Type
Straight Blade
Connection Type
Non Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 CT;25 PK
Standards Met
UL 498;RoHS Compliant
Voltage
125/250 V
indoor/outdoor
Indoor
Wall Plate Included
NO
Outlet Type
STRAIGHT BLADE
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3890
GTIN
00785007807202
UPC
785007807202
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
50.0
Packaging
Weight
0.3700 lb
Weight per each
0.3744
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial
nema rating
10-50
standard
UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 969

Location search:

* All prices subject to change.

Begin Live Chat