5851I - SGL Recp 20A 250V S-Wire Iv

Legrand-Pass & Seymour

  • $9.94 (Each)
  • $9.94 (Each)

  • $993.95 (Per 100)

In-Stock: 6 available locally (Dumas, TX) (change location)
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
5851I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5851I
Description
SGL Recp 20A 250V S-Wire Iv
Straight Blade Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, Back Wire Connection, Wall Mount, 1.380 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant, 0.1600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007585117 / 0785007585117 / 00785007585117
Weight per unit
0.1604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.94 (Each)
Carton
$9.94 (Each)
Standard Packaging
$993.95 (Per 100)
Stock Availability
Dumas
6 (Check another store)
Amarillo
81
All Stores
1,958
Resources
Images
 
 
5851I - Small Image
 
5851I - Large Image
 
5851I - Large Image
Brochures
 
 
5851I - Brochure
Other Links
 
 
5851I - Other
 
5851I - Other
 
5851I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Thermoplastic
Wire Size
14 - 10
Poles
2
amperage rating
20
connection
Wire Ground
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Length
1.380 in
Width
1.08 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, Back Wire Connection, Wall Mount, 1.380 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Ivory, Corrosion Resistant, 0.1600 lb
Features
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20amp 250volt, Ivory
Short Description
20 A, 250 VAC, Straight Blade Receptacle, Ivory
Special Features
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap
extra long description
P&S 5851I RECP SGL 20A 250V S-WIRE
Description
SGL RECP 20A 250V S-WIRE IV
Additional Information
Receptacle Type
Straight Blade
Connection Type
Back Wire
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Wall Plate Included
NO
Outlet Type
STRAIGHT BLADE
Voltage
250.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5851I
GTIN
00785007585117
UPC
785007585117
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.1600 lb
Weight per each
0.1604
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
6-20R
Operating Temperature
-40°-60°C
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,958

Location search:
These alternate items can be purchased instead of 5851I.
Jump To:

Similar Items

Similar items are close alternatives to 5851I, though they may not be 100% alike.

Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Fl...
  • Our Part #: AH1221BK
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH1221BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($138.10) ·
AH1221BK - Eaton Wiring Devices

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.81

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: 1876V
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1876V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($95.40) ·
1876V - Eaton Wiring Devices

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.54

Each

QTY:
Each
Add
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Single Receptac...
  • Our Part #: 5461V
  • Dumas Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5461V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5461V - Eaton Wiring Devices

Dumas Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire ...
  • Our Part #: HBL5461I
  • Dumas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL5461I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($391.40) ·
HBL5461I - Hubbell Wiring Devices

Dumas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5851I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5461-I Bryant Electric n/a
5461I Bryant Electric 00781786174184
1876V Eaton Wiring Devices 00032664204258
5461V Eaton Wiring Devices 00032664382604
61210-I Enerlites 00883951215170
RR205I Hubbell Wiring Device-Kellems 00883778300608
HBL5461I Hubbell Wiring Device-Kellems 00783585013961
HBL5462I Hubbell Wiring Device-Kellems 00783585435527
5461I Hubbell Wiring Device-Kellems n/a
RR205AL Hubbell Wiring Device-Kellems n/a
5461-I Leviton 00078477498927
5821-I Leviton 00078477249802
5823-I Leviton 00078477250204
82245 Morris 00601986822459
5851-I Legrand Pass & Seymour 00785007585117
5871-I Legrand Pass & Seymour 00785007587111
5851ICN Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat