660WG - SW SP Ac 15A 120V GRD Terminal WH

Legrand-Pass & Seymour

  • $1.22 (Each)
  • $1.22 (Each)

  • $122.34 (Per 100)

In-Stock: 20 available locally (Stafford, TX) ( change location)
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
660WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
660WG
Description
SW SP Ac 15A 120V GRD Terminal WH
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007660135 / 0785007660135 / 00785007660135
Weight per unit
0.1126 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.22 (Each)
Carton
$1.22 (Each)
Standard Packaging
$122.34 (Per 100)
Stock Availability
Stafford
20 (Check another store)
Houston RDC
989
All Stores
50,549
Resources
Images
 
 
660WG - Large Image
 
660WG - Small Image
 
660WG - Large Image
Brochures
 
 
660WG - Brochure
Other Links
 
 
660WG - Other
 
660WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Number of Gangs
1
Poles
1
Voltage Rating
120
amperage rating
15
Number of Wires
3
connection
Grounding
Wire Size
4
Material, Color, and Finish
Color
White
Finish
SATIN
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Grounding Toggle Switch
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Long Description
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, ThermoPlastic, White, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.11 lb
Features
Smooth, quiet toggle action single pole switch with high-impact resistant construction and grounded terminals. It is a thermoplastic toggle and frame. It has easy-access green hex head ground screw. 15 amps, 120 volts, White
Short Description
15 A, 120 V, SP, Grounding Toggle Switch, White
extra long description
P&S 660WG SW SP AC 15A120V GRD TERM
Description
SW SP AC 15A 120V GRD TERMINAL WH
Additional Information
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;UL 498;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;100 PK
Number of Switches
1.0
Voltage
120.0 V
Load Rating
15 A @ 120 VAC
Contact Rating
15 Amp, 120/125 VAC
Load Type
Fluorescent, Universal, Halogen, Xenon, Incandescent, LED, CFL
indoor/outdoor
Indoor
Wall Plate Included
NO
throw type
Single Throw
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
660WG
GTIN
00785007660135
UPC
785007660135
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.11 lb
Weight per each
0.1126
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEMA Standards
standard
UL, CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50,549

Location search:
These alternate items can be purchased instead of 660WG.
Jump To:

Similar Items

Similar items are close alternatives to 660WG, though they may not be 100% alike.

Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (...
  • Our Part #: 13017W
  • Stafford Availability: 268
  • Total Availability: In Stock
  • MFR Part #: 1301-7W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($14.18) · 100 ($141.83) ·
13017W - Eaton Wiring Devices

Stafford Availability: In Stock

Total Availability: In Stock

Book Price

$1.42

Each

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Light Almond, Wall ...
  • Our Part #: 660LAG
  • Houston RDC Availability: 90
  • Total Availability: In Stock
  • MFR Part #: 660LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660LAG - Pass & Seymour/Legrand

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Brown, Wall Mount, ...
  • Our Part #: 660G
  • Houston RDC Availability: 113
  • Total Availability: In Stock
  • MFR Part #: 660G
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660G - Pass & Seymour/Legrand

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Ivory, Wall Mount, ...
  • Our Part #: 660IG
  • Houston RDC Availability: 99
  • Total Availability: In Stock
  • MFR Part #: 660IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660IG - Pass & Seymour/Legrand

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Black, Wall Mount, ...
  • MFR Part #: 660BKG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($122.34) ·
660BKG - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$1.22

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 660WG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS115SW Bryant Electric 00883778101052
RS115W Bryant Electric 00883778100895
1301-7W Eaton Wiring Devices 00032664542817
1301W Eaton Wiring Devices 00032664542756
88115-W Enerlites 00883951214166
RS115I W Hubbell Wiring Device-Kellems n/a
1451-2W Leviton 00078477778203
1451-WCP Leviton 00078477151433
82011 Morris 00601986820110
660-WG Legrand Pass & Seymour 00785007660135
660GW Legrand Pass & Seymour n/a
660WGMH Legrand Pass & Seymour 00785007166019
PS15AC1-W Legrand Pass & Seymour 00785007196535

* All prices subject to change.

Begin Live Chat