696IG - Combo 2SW 1P+3W 15A 120/277V Iv

Legrand-Pass & Seymour

  • $17.63 (Each)
  • $17.63 (Each)

  • $881.35 (Per 50)

  • $1,762.70 (Per 100)

In-Stock: 2 available locally (Tomball, TX) ( change location)
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
696IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
696-IG
Description
Combo 2SW 1P+3W 15A 120/277V Iv
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006216 / 0785007006216 / 00785007006216
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.63 (Each)
Carton
$17.63 (Each)
Standard Packaging
$881.35 (Per 50)
Stock Availability
Tomball
2 (Check another store)
Houston RDC
0
All Stores
220
Resources
Images
 
 
696IG - Small Image
 
696IG - Large Image
Other Links
 
 
696IG - Other
 
696IG - Other
 
696IG - Other
Brochures
 
 
696IG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
0.433212996389892
Number of Gangs
1
Poles
1 & 3-Way
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
Material
Thermoplastic
actuator
Toggle
amperage rating
15
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2SW 1P+3W 15A 120/277V I
extra long description
P&S 696IG COMBO 2SW 1P+3W 15A 120/2
Description
COMBO 2SW 1P+3W 15A 120/277V IV
Features
Combination
Long Description
Single-Pole, 3-way Double Combination Switch, 15A 120/277V, Ivory.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
action
(1) SP & (1) 3W
indoor/outdoor
Indoor
Contact Configuration
N-O
Wall Plate Included
NO
throw type
Single Throw
Switch Type
Toggle
Load Type
Universal, Halogen, Xenon, Incandescent, LED, CFL, Fluorescent
Mounting Type
Wall Box
Voltage
120.0 V
Load Rating
15 A @ 120/277 VAC
Contact Rating
15amp, 120/277vac
Number of Switches
2.0
operating cycles
30k.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
696-IG
GTIN
00785007006216
UPC
785007006216
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.24
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
standard
CULUS, UL20
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 696IG.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 696IG.

P&S 696I Combo 2 SW 1P+3W 15A 120/2
  • Our Part #: 696I
  • Tomball Availability: 2
  • Total Availability: In Stock
  • MFR Part #: 696I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($176.27) ·
696I - Pass & Seymour/Legrand

Tomball Availability: In Stock

Total Availability: In Stock

Book Price

$17.63

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 696IG, though they may not be 100% alike.

Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
  • MFR Part #: 696-LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($881.35) ·
696LAG - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$17.63

Each

QTY:
Each
Add
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 12...
  • Our Part #: 275V
  • Houston RDC Availability: 6
  • Total Availability: In Stock
  • MFR Part #: 275V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($200.80) · 100 ($2,008.00) ·
275V - Eaton Wiring Devices

Houston RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.08

Each

QTY:
Each
Add
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, White, 1.32 (L) X 0.94 (W) X 3.2...
  • Our Part #: 696WG
  • Tomball Availability: 2
  • Total Availability: In Stock
  • MFR Part #: 696WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($881.35) ·
696WG - Pass & Seymour/Legrand

Tomball Availability: In Stock

Total Availability: In Stock

Book Price

$17.63

Each

QTY:
Each
Add
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
  • Our Part #: 696W
  • Tomball Availability: 2
  • Total Availability: In Stock
  • MFR Part #: 696WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($176.27) ·
696W - Pass & Seymour/Legrand

Tomball Availability: In Stock

Total Availability: In Stock

Book Price

$17.63

Each

QTY:
Each
Add
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
  • MFR Part #: 696-G
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
696G - Pass & Seymour/Legrand

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 696IG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC103 Bryant Electric 00883778109898
275B Eaton Wiring Devices 00032664222955
5241 Leviton 00078477229101
696 Legrand Pass & Seymour 00785007696004
696IG Legrand Pass & Seymour 00785007006216

* All prices subject to change.

Begin Live Chat