77700 - STL Direct Mount Fan Box 8 Cu In

Legrand-Pass & Seymour

  • $8.18 (Each)
  • $8.18 (Each)

  • $196.32 (Per 24)

In-Stock: 15 available locally (Kansas City - North, MO) (change location)
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
77700
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
77700
Description
STL Direct Mount Fan Box 8 Cu In
Shallow Box, Silver, 8 Cu.In Capacity, Round, Top Knockout Cable Entry, Ceiling Mount, 0.625 In Height, 0.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129777002 / 00085129777002
Weight per unit
0.5267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.18 (Each)
Carton
$196.32 (Per 24)
Stock Availability
Kansas City - North
15 (Check another store)
Lenexa
40
All Stores
258
Resources
Images
 
 
77700 - Large Image
 
77700 - Small Image
 
77700 - Large Image
Brochures
 
 
77700 - Brochure
Other Links
 
 
77700 - Other
 
77700 - Other
 
77700 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
0.625 in
Size
8 cu in
Descriptions
Product Type
Shallow Box
Long Description
Shallow Box, Silver, 8 cu.in Capacity, Round, Top Knockout Cable Entry, Ceiling Mount, 0.625 in Height, 0.53 lb/EA
Features
Direct mount shallow box with rotating dual support. 24 pack.
Short Description
Shallow Box, 8 cu. in, Silver
Special Features
UL Listed for Fan and Fixture Support;Ground Screw Pre-Installed
Description
STL DIRECT MOUNT FAN BOX 8 CU IN
extra long description
P&S 77700 STL DIRECT MOUNT FAN BOX
Construction
Direct Mount Shallow Box - with rotating dual support
Additional Information
Cable Entry Type
Top Knockout
for use with
Fan and Fixture Support
Mounting Type
Ceiling Mount
Standards Met
Ul Listed
package quantity
24 PK
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
77700
sub brand
Pass & Seymour
GTIN
00085129777002
UPC
085129777002
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Reiker Ceiling Fan & Fixture Support Products - Plastic Box Direct Mount
Packaging
Weight
0.53 lb/EA
Weight per each
0.5267
Carton
24
Uses, Certifications, and Standards
Capacity
8 cu.in
Application
Residential;Commercial
Mounting
CEILING
standard
UL Listed, Conforms to NEMA OS1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 258

Location search:
These alternate items can be purchased instead of 77700.
Jump To:

Cross Referenced

These items are similar to 77700 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
103000 GENERAL ELECTRIC n/a
103011 GENERAL ELECTRIC n/a
77700 Legrand Pass & Seymour 00085129777002

* All prices subject to change.

Begin Live Chat