8300HW - Compact Hosp GRD Duplex Recp 20A 125V WH

Legrand-Pass & Seymour

  • $12.08 (Each)
  • $12.08 (Each)

  • $120.76 (Per 10)

  • $1,207.55 (Per 100)

In-Stock: 15 available locally (Pryor, OK) (change location)
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
8300HW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300HW
Description
Compact Hosp GRD Duplex Recp 20A 125V WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, White, Impact Resistant, Corrosion Resistant, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007830057 / 0785007830057 / 00785007830057
Weight per unit
0.2065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.08 (Each)
Carton
$120.76 (Per 10)
Standard Packaging
$1,207.55 (Per 100)
Stock Availability
Pryor
15 (Check another store)
Tulsa
398
All Stores
2,578
Resources
Images
 
 
8300HW - Small Image
 
8300HW - Large Image
 
8300HW - Large Image
Brochures
 
 
8300HW - Brochure
Other Links
 
 
8300HW - Other
 
8300HW - Other
 
8300HW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Thermoplastic
Current Rating
20 A
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.322 in
Width
0.780 in
Height
3.281 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 in Length, 0.780 in Width, 3.281 in Height, ThermoPlastic, White, Impact Resistant, Corrosion Resistant, 0.2100 lb
Features
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back & Side Wire 20amp 125volt White
Special Features
Back & Side Wire;Heavy Duty Compact Design
Short Description
20 A, 125 V, Duplex Receptacle, White, TR
extra long description
P&S 8300HW COMPACT HG DUP REC 20A 1
Description
COMPACT HOSP GRD DUPLEX RECP 20A 125V WH
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Receptacle Type
Duplex
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
8300HW
GTIN
00785007830057
UPC
785007830057
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2100 lb
Weight per each
0.2065
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
nema rating
5-20R
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 8300HW.
Jump To:

Similar Items

Similar items are close alternatives to 8300HW, though they may not be 100% alike.

Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: 8300W
  • Pryor Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($178.90) · 50 ($894.50) ·
8300W - Eaton Wiring Devices

Pryor Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.89

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8300HW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL8300HW Hubbell Wiring Device-Kellems 00783585015910
8300-HW Leviton 00078477818916
8300HW Legrand Pass & Seymour 00785007830057

* All prices subject to change.

Begin Live Chat