CA723G - Vertical Power Outlet Cover 2-2/8

Legrand-Pass & Seymour

  • $6.71 (Each)
  • $6.71 (Each)

  • $93.95 (Per 14)

  • $671.06 (Per 100)

In-Stock: 1 available locally (Dodge City, KS) (change location)
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
CA723G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CA723G
Description
Vertical Power Outlet Cover 2-2/8
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In;1.750 In (Dia.), Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007264470 / 0785007264470 / 00785007264470
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.71 (Each)
Carton
$6.71 (Each)
Standard Packaging
$93.95 (Per 14)
Stock Availability
Dodge City
1 (Check another store)
West Wichita
13
All Stores
357
Resources
Images
 
 
CA723G - Small Image
 
CA723G - Large Image
 
CA723G - Large Image
Brochures
 
 
CA723G - Brochure
Other Links
 
 
CA723G - Other
 
CA723G - Other
 
CA723G - Other
 
CA723G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Die-Cast Aluminum
insulation
Cover
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, 1 Gang, 2.81 (W) x 4.56 (H) in;1.750 in (Dia.), Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4100 lb
Features
Weatherproof Cover Power Outlet 2.125 Diameter, Vertical, 1 Self Closing Lid, GraY
Short Description
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 2.125, Vertical
Special Features
Heavy Duty Die Cast Zinc;Cord Flap Gasket
extra long description
P&S CA723G WP VERT POWER OUTLET COV
Description
VERTICAL POWER OUTLET COVER 2-2/8
Construction
Weatherproof
Additional Information
dimensions
2.81 (W) x 4.56 (H) in;1.750 in (Dia.)
Mounting Type
Ceiling;Wall Mount
package quantity
1 ct
Standards Met
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2)
number of outlet
1
Number of Outlets
1.0
Wall Plate Type
Custom
indoor/outdoor
Outdoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CA723G
GTIN
00785007264470
UPC
785007264470
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.4100 lb
Weight per each
0.41
Carton
1
Package
14
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CA723G.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CA723G.

Weatherproof Cover Power Outlet 2.125 Diameter, Vertical, 1 Self Closing Lid
  • Our Part #: CA40G
  • Dodge City Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CA723G
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 24 ($161.05) ·
CA40G - Pass & Seymour/Legrand

Dodge City Availability: In Stock

Total Availability: In Stock

Book Price

$6.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CA723G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7218 Eaton Crouse-Hinds 00786189072181
30534 Mulberry 00095327305341
1C-PO40 Orbit Industries 00835243005532
MUL30451/WVP21L1 O-Z Gedney n/a
CA723-G Legrand Pass & Seymour 00785007264470
WR50-C Perfect Line n/a
5036-0 Raco 00050169503607
PO-50V Teddico-BWF 00087115260062
CFSR-XL CCPO Thomas & Betts n/a
Y3-BR Thomas & Betts Conduit n/a
XWC7 Topaz n/a
7427B Bryant Electric 00781786628526
HBL9425 Hubbell Wiring Device-Kellems 00783585366005
37170 Morris 00601986371704
3796 Legrand Pass & Seymour 00785007775020
2CWPR-M Thomas & Betts 00042269445857
CFSR-XL Thomas & Betts 00042269442702
WR50-C Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat