D0653 - Straight Blade Conn 2P 3W 50A250V GG

Legrand-Pass & Seymour

  • $131.16 (Each)
  • $131.16 (Each)

  • $1,311.60 (Per 10)

In-Stock: 1 available locally (Tyler, TX) (change location)
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
D0653
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
D0653
Description
Straight Blade Conn 2P 3W 50A250V GG
Power Outlet Angle Plug, 50 A, 250 V Ac, 2 Poles, 3 Wires, Yellow (Handle), Nylon Material, 2.63 In Diameter, 3.57 In Length, 0.81 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007124163 / 0785007124163 / 00785007124163
Weight per unit
0.806 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.16 (Each)
Standard Packaging
$1,311.60 (Per 10)
Stock Availability
Tyler
1 (Check another store)
All Stores
16
Resources
Images
 
 
D0653 - Large Image
 
D0653 - Small Image
 
D0653 - Large Image
Brochures
 
 
D0653 - Brochure
Other Links
 
 
D0653 - Other
 
D0653 - Other
 
D0653 - Other
 
D0653 - Other
 
D0653 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Poles
2
Wire Size
4
amperage rating
50
connection
Wire Grounding
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Diameter
2.63 in
Length
3.57 in
Size
2.7 in
Descriptions
Product Type
Power Outlet Angle Plug
Long Description
Power Outlet Angle Plug, 50 A, 250 V ac, 2 Poles, 3 Wires, Yellow (Handle), Nylon Material, 2.63 in Diameter, 3.57 in Length, 0.81 lb
Features
Gator Grip Connector, 2pole 3wire 50amp 250volt Grounding, Yellow
Short Description
50 A, 250 VAC, Power Outlet Angle Plug, Yellow (Handle), 2 Poles, 3 Wires
extra long description
P&S D0653 STRAIGHT BLD CONN 2P 3W 5
Description
STRAIGHT BLADE CONN 2P 3W 50A250V GG
Special Features
Neoprene dust seal keeps out dirt & debris
Additional Information
package quantity
10 CT
Standards Met
RoHS Compliant;UL 498;CSA Certified;UL Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
D0653
GTIN
00785007124163
UPC
785007124163
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Power Outlet Angle Plug
Trade Size
Amperage
50.0
Packaging
Weight
0.81 lb
Weight per each
0.806
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Medium Duty
nema rating
6-50
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Tyler Area

Location Stock Available
Mt. Pleasant
2 View Store
Tyler
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
8 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of D0653.
Jump To:

Similar Items

Similar items are close alternatives to D0653, though they may not be 100% alike.

Eaton Arrow Hart Extra Heavy-Duty Auto Grip Connector , #12-4 Awg, 50A, Industri...
  • Our Part #: 6709N
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6709N
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6709N - Eaton Wiring Devices

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to D0653 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6709N Eaton Wiring Devices 00040893023441
D0653 Legrand Pass & Seymour 00785007124163
GED0653 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat