FC52 - Bus Drop SGL U Eye .52-.72 Dia

Legrand-Pass & Seymour

  • $26.30 (Each)
  • $26.30 (Each)

  • $2,629.82 (Per 100)

In-Stock: 2 available locally (Mt. Pleasant, TX) (change location)
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
FC52
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC52
Description
Bus Drop SGL U Eye .52-.72 Dia
Bus Drop Support Grip, Galvanized Steel, 0.530 to 0.730 In Cable/Cord Size, 6.5 In Mesh Length, 9 In (Bale) Eye Length, 0.06821 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/EAN/GTIN
785007998733 / 0785007998733 / 00785007998733
Weight per unit
0.0862 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.30 (Each)
Carton
$26.30 (Each)
Standard Packaging
$2,629.82 (Per 100)
Stock Availability
Mt. Pleasant
2 (Check another store)
Tyler
16
All Stores
1,196
Resources
Images
 
 
FC52 - Large Image
 
FC52 - Small Image
 
FC52 - Large Image
Brochures
 
 
FC52 - Brochure
Other Links
 
 
FC52 - Other
 
FC52 - Other
 
FC52 - Other
 
FC52 - Other
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
Galvanized Steel
Descriptions
Product Type
Bus Drop Support Grip
Long Description
Bus Drop Support Grip, Galvanized Steel, 0.530 to 0.730 in Cable/Cord Size, 6.5 in Mesh Length, 9 in (Bale) Eye Length, 0.06821 lb
Features
Bus drop, Closed mesh, Single eye. Cable diameter - 0.530-0.730", Bale length - 9", Mesh length - 6.5", Break strength - 1,100 lbs.
Short Description
Bus Drop Support Grip, Galvanized Steel .530-.730 DIA RANGE
Special Features
Bus Drop Grips are Used as Cable Support;They Relieve any Direct Tension from the Critical Connection and Absorb Vibration and Flexing. Bus Drop Grips are Woven of Galvanized Steel Wire. they are Offered With Either the Single Eye or Locking Bale Attachment;Various Types of Pulling, Support and Strain Relief Grip
extra long description
P&S FC52 BUS DROP SNG U EYE .52-.72
Description
BUS DROP SGL U EYE .52-.72 DIA
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
Cable/Cord Size
0.530 to 0.730 in
Mesh Length
6.5 in
Eye Length
9 in (Bale)
Standards Met
UL/CSA Certified Approval;ECCN: EAR99
package quantity
1 CT;10 PK
load
Approx. Break Strength: 1,100
indoor/outdoor
Both
Cable Size
Cable Dia. Range: 0.530-0.730; Bale Length: 9; Mesh Length: 6.5
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
FC52
sub brand
Pass & Seymour
GTIN
00785007998733
UPC
785007998733
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Support Grip
Packaging
Weight
0.06821 lb
Weight per each
0.0862
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial
Mounting
Consult the Factory for Mounting Recommendations
standard
CSA, UL, UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,196

Location search:
These alternate items can be purchased instead of FC52.
Jump To:

Similar Items

Similar items are close alternatives to FC52, though they may not be 100% alike.

Single Eye Bus Drop Grip, Silver (Spring), Galvanized Steel, 0.53 to 0.73 In Cab...
  • Our Part #: BDS53
  • Mt. Pleasant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BDS53
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,560.50) ·
BDS53 - Eaton Wiring Devices

Mt. Pleasant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.21

Each

QTY:
Each
Add
Bus Drop Support Grip, Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Ey...
  • Our Part #: 073041279
  • Mt. Pleasant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 073041279
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($592.20) ·
073041279 - Hubbell Wiring Devices

Mt. Pleasant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.61

Each

QTY:
Each
Add
Bus Drop Support Grips, Single Eye, Wide Range, Galvanized Steel, 0.56-0.73"
  • Our Part #: 73041279
  • Mt. Pleasant Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 073041279
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($29.61) ·
73041279 - Hubbell Wiring Devices

Mt. Pleasant Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.61

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FC52 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BD073 American Fittings 00662364040087
BDS53 Eaton Wiring Devices 00040893646626
73041279 Hubbell Wiring Device-Kellems 00783585330198
L7984 Leviton 00078477973400
FC52 Legrand Pass & Seymour 00785007998733
7304-004 Remke 00785411102351
36567 Woodhead 00786788365677

* All prices subject to change.

Begin Live Chat