L1620C - Turnlok Conn 4W 20A 3P 480V

Legrand-Pass & Seymour

  • $66.94 (Each)
  • $66.94 (Each)

  • $669.44 (Per 10)

  • $6,694.44 (Per 100)

In-Stock: 4 available locally (Lee's Summit, MO) ( change location)
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
L1620C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1620C
Description
Turnlok Conn 4W 20A 3P 480V
Locking Device Turnlock Connector, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007162011 / 0785007162011 / 00785007162011
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.94 (Each)
Carton
$66.94 (Each)
Standard Packaging
$669.44 (Per 10)
Stock Availability
Lee's Summit
4 (Check another store)
Lenexa
14
All Stores
234
Resources
Images
 
 
L1620C - Small Image
 
L1620C - Large Image
 
L1620C - Large Image
Brochures
 
 
L1620C - Brochure
Other Links
 
 
L1620C - Other
 
L1620C - Other
 
L1620C - Other
 
L1620C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.3 in
Descriptions
Product Type
Locking Device Turnlock Connector
Long Description
Locking Device Turnlock Connector, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.38 lb
Features
Turnlok Connector 4wire 20amp 3phase 480v
Short Description
20 A, 480 V, Locking Device Turnlock Connector, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design
extra long description
P&S L1620C TURNLOK CONNECTOR 4W 20A
Description
TURNLOK CONN 4W 20A 3P 480V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Voltage
480.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1620C
GTIN
00785007162011
UPC
785007162011
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight
0.38 lb
Weight per each
0.378
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L16-20R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L1620C.
Jump To:

Similar Items

Similar items are close alternatives to L1620C, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 480 ...
  • MFR Part #: AHCL1620C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,899.20) ·
AHCL1620C - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$47.48

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A ...
  • MFR Part #: HBL2433
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($2,048.40) ·
HBL2433 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$68.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1620C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71620NC Bryant Electric 00781786696891
CWL1620C Eaton Wiring Devices 00040893668956
2424-C Ericson 00782862586181
HBL2433 Hubbell Wiring Device-Kellems 00783585038292
2433 Leviton 00078477808313
L1620C Legrand Pass & Seymour 00785007162011
27T76 Woodhead 00786788706777
CWCWL1620C GENERAL ELECTRIC n/a
CWL1620C GENERAL ELECTRIC n/a
GLD1623 GENERAL ELECTRIC n/a
HBL2433 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat