L1620R - Turnlok SGL Recp 4W 20A 3P 480V

Legrand-Pass & Seymour

  • $57.77 (Each)
  • $57.77 (Each)

  • $2,888.37 (Per 50)

  • $5,776.74 (Per 100)

In-Stock: 2 available locally (Lafayette, LA) ( change location)
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
L1620R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1620R
Description
Turnlok SGL Recp 4W 20A 3P 480V
Turnlock Single Receptacle, 20 A, 480 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007162059 / 0785007162059 / 00785007162059
Weight per unit
0.2404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.77 (Each)
Carton
$57.77 (Each)
Standard Packaging
$2,888.37 (Per 50)
Stock Availability
Lafayette
2 (Check another store)
Alexandria
6
All Stores
582
Resources
Images
 
 
L1620R - Small Image
 
L1620R - Large Image
 
L1620R - Large Image
Brochures
 
 
L1620R - Brochure
Other Links
 
 
L1620R - Other
 
L1620R - Other
 
L1620R - Other
 
L1620R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Poles
2
amperage rating
20
Wire Size
4
Voltage Rating
480
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Turnlock Single Receptacle
Long Description
Turnlock Single Receptacle, 20 A, 480 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2400 lb
Features
Turnlok Single Receptacle 4wire 20amp 3phase 480v
Short Description
20 A, 480 V, Turnlock Single Receptacle, Black
Special Features
Ultrasonically Welded Together for Unrivaled Strength
extra long description
P&S L1620R TURNLOK SGL REC 4W 20A 3
Description
TURNLOK SGL RECP 4W 20A 3P 480V
Additional Information
Receptacle Type
Turnlock Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
package quantity
1 ct
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1620R
GTIN
00785007162059
UPC
785007162059
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2400 lb
Weight per each
0.2404
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
16-20R
Application
Industrial
standard
CULUS, UL 498
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 582

Location search:
These alternate items can be purchased instead of L1620R.
Jump To:

Similar Items

Similar items are close alternatives to L1620R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 480...
  • Our Part #: AHCL1620R
  • Lafayette Availability: 10
  • Total Availability: In Stock
  • MFR Part #: AHCL1620R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,515.50) ·
AHCL1620R - Eaton Wiring Devices

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$50.31

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Single Flush Receptacle, 20A 3-Phase 4...
  • MFR Part #: HBL2430
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($566.90) ·
HBL2430 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$56.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L1620R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
71620FR Bryant Electric 00781786696839
CWL1620R Eaton Wiring Devices 00040893669014
HBL2430 Hubbell Wiring Device-Kellems 00783585235776
2430 Leviton 00078477809365
L1620R Legrand Pass & Seymour 00785007162059
4776 Woodhead 00786788747763
2430A GENERAL ELECTRIC n/a
CWL1620R GENERAL ELECTRIC n/a
GL1620 GENERAL ELECTRIC n/a
HBL2430 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat