L620C - Turnlok Conn 3W 20A 250V

Legrand-Pass & Seymour

  • $35.33 (Each)
  • $35.33 (Each)

  • $353.34 (Per 10)

  • $3,533.42 (Per 100)

In-Stock: 3 available locally (Springfield, MO) ( change location)
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
L620C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L620C
Description
Turnlok Conn 3W 20A 250V
Locking Device Turnlock Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007262018 / 0785007262018 / 00785007262018
Weight per unit
0.372 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.33 (Each)
Carton
$35.33 (Each)
Standard Packaging
$353.34 (Per 10)
Stock Availability
Springfield
3 (Check another store)
All Stores
479
Resources
Images
 
 
L620C - Small Image
 
L620C - Large Image
 
L620C - Large Image
Brochures
 
 
L620C - Brochure
Other Links
 
 
L620C - Other
 
L620C - Other
 
L620C - Other
 
L620C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Poles
2
amperage rating
20
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
2.20 in;0.750 to 1.150 in (Cord)
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Locking Device Turnlock Connector
Long Description
Locking Device Turnlock Connector, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.37 lb
Features
Turnlok Connector 3wire 20amp 250v
Short Description
20 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 3 Wire
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
extra long description
P&S L620C TURNLOK CONNECTOR 3W 20A
Description
TURNLOK CONN 3W 20A 250V
Additional Information
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
10 CT
Voltage
250.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L620C
GTIN
00785007262018
UPC
785007262018
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Trade Size
Amperage
20.0
Packaging
Weight
0.37 lb
Weight per each
0.372
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L6-20R
Mounting
Connector
standard
CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 479

Location search:

Greater Springfield Area

Location Stock Available
Springfield
3 View Store
These alternate items can be purchased instead of L620C.
Jump To:

Similar Items

Similar items are close alternatives to L620C, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250V...
  • Our Part #: AHCL620C
  • Springfield Availability: 10
  • Total Availability: In Stock
  • MFR Part #: AHCL620C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,402.00) ·
AHCL620C - Eaton Wiring Devices

Springfield Availability: In Stock

Total Availability: In Stock

Book Price

$35.05

Each

QTY:
Each
Add
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A ...
  • MFR Part #: HBL2323
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,340.70) ·
HBL2323 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$44.69

Each

QTY:
Each
Add
Locking Device Connector, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Mate...
  • MFR Part #: AHL620C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($459.20) ·
AHL620C - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$45.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L620C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70620NC Bryant Electric 00781786689299
AHL620C Eaton Wiring Devices 00032664738449
CWL620C Eaton Wiring Devices 00040893670379
66412-BK Enerlites 00883951417291
2412-C Ericson 00782862563557
HBL2323 Hubbell Wiring Device-Kellems 00783585037844
2323 Leviton 00078477801154
L620C Legrand Pass & Seymour 00785007262018
2748 Woodhead 00786788705121
27T48 Woodhead 00786788706654
70620NCC Bryant Electric 00781786110069
L620CCN Legrand Pass & Seymour n/a
70620NC Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat