PSDS30AXSR - 30A 600V SS Sloperoof N/F Safety Switch W/Aux

Legrand-Pass & Seymour

  • $662.67 (Each)
  • $662.67 (Each)

In-Stock: 4 available locally (Tyler, TX) ( change location)
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
PSDS30AXSR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSDS30AXSR
Description
30A 600V SS Sloperoof N/F Safety Switch W/Aux
30 Amps Sloped-Roof Stainless Steel Safety Switch With Auxiliary Contact.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches Are Designed to Provide Superior Corrosion Resistance In Harsh Environments Like Food and Beverage Processing Plants Where Wash Down/Hose Down At Extreme Temperatures Is A Daily Necessity, As Well As Environments Where Salts, Acids, and Chemicals Are Prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches With Nema 4X/12, IP66, 67, and 69K Ratings Are The Best Solu
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Non-Fusible Heavy Duty Safety Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007133585 / 0785007133585 / 00785007133585
Weight per unit
7.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$662.67 (Each)
Stock Availability
Tyler
4 (Check another store)
All Stores
4
Resources
Images
 
 
PSDS30AXSR - Small Image
 
PSDS30AXSR - Large Image
Attachments
 
 
PSDS30AXSR - Specification Sheet
Brochures
 
 
PSDS30AXSR - Brochure
Other Links
 
 
PSDS30AXSR - Other
 
PSDS30AXSR - Other
 
PSDS30AXSR - Other
 
PSDS30AXSR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
connection
Hardwired
Material
Stainless Steel, VALOX
Descriptions
Product Type
30A 600V SS Sloperoof Nonfus Safesw W/Ax
Long Description
30 Amps Sloped-Roof Stainless Steel Safety Switch with Auxiliary Contact.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches are designed to provide superior corrosion resistance in harsh environments like food and beverage processing plants where wash down/hose down at extreme temperatures is a daily necessity, as well as environments where salts, acids, and chemicals are prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches with NEMA 4X/12, IP66, 67, and 69K ratings are the best solu
Features
Corrosion Resistant, Dust Resistant, Watertight
extra long description
P&S PSDS30AXSR 30A 600V SS SLOPEROO
Description
30A 600V SS SLOPEROOF N/F SAFETY SWITCH W/AUX
Additional Information
Voltage
120 to 600 V
Enclosure Type
NEMA 4X, NEMA 12, Stainless Steel
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PSDS30AXSR
GTIN
00785007133585
UPC
785007133585
Taxonomies, Classifications, and Categories
Type
Safety Switch
Trade Size
Amperage
30.0
Packaging
Weight per each
7.44
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Tyler Area

Location Stock Available
Tyler
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat