RHDH163PTC - Radiant Dehum Fan Speed CTRL 1.6A Tri-Color

Legrand-Pass & Seymour

  • $47.38 (Each)
  • $47.38 (Each)

  • $1,137.12 (Per 24)

In-Stock: 5 available locally (Marshall, TX) (change location)
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
RHDH163PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHDH163PTC
Description
Radiant Dehum Fan Speed CTRL 1.6A Tri-Color
Upgrade Your Fan Control With The Sweet Sound Of Silence. Specially Designed to Virtually Eliminate The Fan Motor "Hum." This Device Provides Quieter Fan Speed Control While Featuring The Sleek, Clean Lines Of Radiant Registered For A Sophisticated Touch. This Fan Control Switch Handles A Max Load Of 1.6A. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007053418 / 0785007053418 / 00785007053418
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.38 (Each)
Standard Packaging
$1,137.12 (Per 24)
Stock Availability
Marshall
5 (Check another store)
Longview
7
All Stores
33
Resources
Images
 
 
RHDH163PTC - Small Image
 
RHDH163PTC - Large Image
 
RHDH163PTC - Large Image
 
RHDH163PTC - Video
Brochures
 
 
RHDH163PTC - Brochure
Other Links
 
 
RHDH163PTC - Other
 
RHDH163PTC - Other
 
RHDH163PTC - Other
 
RHDH163PTC - Other
 
RHDH163PTC - Other
 
RHDH163PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1, 3-Way
connection
Back Wired
Number of Gangs
1.0
amperage rating
1.6
Voltage Rating
120
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
Depth 1.25" x Width 1.75" x Height 4.25"
Descriptions
Product Type
Radiant Dehum Fan Speed CTRL 1.6A, Tri
extra long description
P&S RHDH163PTC RADIANT DEHUM FAN SP
Features
Fan Control
Description
RADIANT DEHUM FAN SPEED CTRL 1.6A TRI-COLOR
Long Description
Upgrade your fan control with the sweet sound of silence. Specially designed to virtually eliminate the fan motor "hum." This device provides quieter fan speed control while featuring the sleek, clean lines of radiant Registered for a sophisticated touch. This fan control switch handles a max load of 1.6A. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
This fan control offers a specially designed capacitive circuitry de-hummer feature that virtually eliminates fan motor ““hum" for quiet fan speed control.
Additional Information
Number of Switches
1.0
Mounting Type
Box
Voltage
120.0 V
Contact Rating
120VAC
Switch Type
Paddle
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHDH163PTC
GTIN
00785007053418
UPC
785007053418
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
0°C to 40°C
standard
CULUS, UL, CSA Listed, cULus, UL Listed
environmental conditions
Indoor Only
Application
Residential
Enclosure
Thermoplastic
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Longview Area

Location Stock Available
Longview
7 View Store
Marshall
5 View Store

Distribution Centers

Location Stock Available
Tyler
10 View Store

* All prices subject to change.

Begin Live Chat