RWP262LA - 2G Radiant Screwless Wallplate La

Legrand-Pass & Seymour

  • $10.84 (Each)
  • $10.84 (Each)

  • $65.04 (Per 6)

In-Stock: 2 available locally (Deer Park, TX) (change location)
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
RWP262LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP262LA
Description
2G Radiant Screwless Wallplate La
Designed to Complement Any Space, The Radiant Registered Collection Features Sleek, Screwless Wall Plates For Cleaner Lines and A Sophisticated Touch. Pair This Two-Gang Option With Your Preferred Combination Of Radiant Registered Switches, Dimmers, and/or Outlets For A Completed Look That'S A Step Above Ordinary.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007231793 / 0785007231793 / 00785007231793
Weight per unit
0.1217 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.84 (Each)
Standard Packaging
$65.04 (Per 6)
Stock Availability
Deer Park
2 (Check another store)
All Stores
49
Resources
Images
 
 
RWP262LA - Small Image
 
RWP262LA - Large Image
 
RWP262LA - Large Image
 
RWP262LA - Large Image
 
RWP262LA - Large Image
 
RWP262LA - Large Image
 
RWP262LA - Large Image
 
RWP262LA - Video
Brochures
 
 
RWP262LA - Brochure
Other Links
 
 
RWP262LA - Other
 
RWP262LA - Other
 
RWP262LA - Other
 
RWP262LA - Other
 
RWP262LA - Other
 
RWP262LA - Other
 
RWP262LA - Other
 
RWP262LA - Other
 
RWP262LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
.065
Thickness
0.065
Descriptions
Product Type
Radiant Screwless Wallplate 2G La
Description
2G RADIANT SCREWLESS WALLPLATE LA
Long Description
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this two-gang option with your preferred combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Construction
Plastic
Special Features
Redesigned screwless wall plates feature a lower, more modern profile in keeping with today’s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
extra long description
P&S RWP262LA RADIANT SCREWLESS WALL
Features
Designed to complement any space, the radiant Registered Collection features sleek, screwless wall plates for cleaner lines and a sophisticated touch. Pair this two-gang option with your preferred combination of radiant Registered switches, dimmers, and/or outlets for a completed look that's a step above ordinary.
Additional Information
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
Mounting Type
Screwless
orientation
Vertical
media
Yes
Manufacturer Information
Manufacturers Part Number
RWP262LA
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007231793
UPC
785007231793
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1217
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA, UL514, ETL
Application
Residential/Commercial
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

* All prices subject to change.

Begin Live Chat