TM1542TRGRY - Gy Plastic Cover For Floor Box

Legrand-Pass & Seymour

  • $62.08 (Each)
  • $62.08 (Each)

  • $744.96 (Per 12)

In-Stock: 6 available locally (Rogers, AR) (change location)
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
TM1542TRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM1542-TR-GRY
Description
Gy Plastic Cover For Floor Box
Thermoplastic Cover Includes 15A 125A Decorator Receptacle, Matching Detachable and Replacable Hinged Door Threaded Device-Mounting Holes Drill Guides For Low-Voltage Poke-Through Holes Accepts Any Decorator Device Mounts On Carpeting, Hardwood, Linoleum, Tile Floors Four Mounting/Leveling Screws. .For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007108828 / 0785007108828 / 00785007108828
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.08 (Each)
Standard Packaging
$744.96 (Per 12)
Stock Availability
Rogers
6 (Check another store)
Springdale
4
All Stores
21
Resources
Images
 
 
TM1542TRGRY - Small Image
 
TM1542TRGRY - Large Image
Brochures
 
 
TM1542TRGRY - Brochure
Other Links
 
 
TM1542TRGRY - Other
 
TM1542TRGRY - Other
 
TM1542TRGRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
6.5x4.8x.4375
Descriptions
Product Type
Gray Plastic Cover For Floorbox
extra long description
P&S TM1542TRGRY GRAY PLASTIC COVER
Description
GY PLASTIC COVER FOR FLOOR BOX
Long Description
Thermoplastic Cover Includes 15A 125A Decorator receptacle, matching detachable and replacable hinged door threaded device-mounting holes drill guides for low-voltage poke-through holes accepts any Decorator device mounts on carpeting, hardwood, linoleum, tile floors Four mounting/leveling screws. .For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Construction
All floors
Special Features
Tamper resistant floor box cover, hinged door, mounts on carpeting, hardwood, tile with 4 mounting screws
Features
Thermoplastic Cover Includes 15A 125A Decorator receptacle, matching detachable and replacable hinged door threaded device-mounting holes drill guides for low-voltage poke-through holes accepts any Decorator device mounts on carpeting, hardwood, linoleum, tile floors Four mounting/leveling screws. .For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TM1542-TR-GRY
GTIN
00785007108828
UPC
785007108828
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
COVER
Packaging
Weight per each
0.64
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
FLOOR
Application
Residential/Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Natchitoches
5 View Store

* All prices subject to change.

Begin Live Chat