TP703W - Trademaster 2G Power Outlet WH

Legrand-Pass & Seymour

  • $8.74 (Each)
  • $8.74 (Each)

  • $174.78 (Per 20)

  • $873.92 (Per 100)

  • $1,747.84 (Per 200)

In-Stock: 5 available locally (Stafford, TX) (change location)
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
TP703W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP703W
Description
Trademaster 2G Power Outlet WH
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275865 / 0785007275865 / 00785007275865
Weight per unit
0.0866 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.74 (Each)
Carton
$174.78 (Per 20)
Standard Packaging
$1,747.84 (Per 200)
Stock Availability
Stafford
5 (Check another store)
Houston RDC
201
All Stores
3,674
Resources
Images
 
 
TP703W - Small Image
 
TP703W - Large Image
Brochures
 
 
TP703W - Brochure
Other Links
 
 
TP703W - Other
 
TP703W - Other
 
TP703W - Other
 
TP703W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.0900 lb
Features
Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 4 mtg. holes, White Nylon
Short Description
2 Gang, Wall Mount, Wall Plate, White, Power Outlet
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP703W TRADEMASTER 2G POWER OU
Description
TRADEMASTER 2G POWER OUTLET WH
Construction
Plastic
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
indoor/outdoor
Indoor
Wall Plate Type
Outlet, Round
cutout
Power Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP703W
GTIN
00785007275865
UPC
785007275865
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0900 lb
Weight per each
0.0866
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP703W.
Jump To:

Similar Items

Similar items are close alternatives to TP703W, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Pol...
  • Our Part #: PJ703W
  • Stafford Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ703W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($26.94) · 200 ($269.38) ·
PJ703W - Eaton Wiring Devices

Stafford Availability: In Stock

Total Availability: In Stock

Book Price

$1.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP703W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ703W Bryant Electric 00883778108099
PJ703W Eaton Wiring Devices 00032664580482
NP703W Hubbell Wiring Device-Kellems 00883778103797
80526-W Leviton 00078477851821
80726-W Leviton 00078477494646
PJ7-W Leviton 00078477958223
TP703W Legrand Pass & Seymour 00785007275865

* All prices subject to change.

Begin Live Chat