TP8W - Trademaster Wallplate 1G 1 Duplex WH

Legrand-Pass & Seymour

  • $0.49 (Each)
  • $0.49 (Each)

  • $49.04 (Per 100)

  • $122.60 (Per 250)

In-Stock: 188 available locally (Kilgore, TX) (change location)
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
TP8W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP8W
Description
Trademaster Wallplate 1G 1 Duplex WH
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274554 / 0785007274554 / 00785007274554
Weight per unit
0.0526 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.49 (Each)
Carton
$0.49 (Each)
Standard Packaging
$122.60 (Per 250)
Stock Availability
Kilgore
188 (Check another store)
Longview
1,805
All Stores
159,754
Resources
Images
 
 
TP8W - Large Image
 
TP8W - Small Image
 
TP8W - Large Image
Brochures
 
 
TP8W - Brochure
Other Links
 
 
TP8W - Other
 
TP8W - Other
 
TP8W - Other
 
TP8W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.0500 lb
Features
Trademaster Wall Plate with molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications
Short Description
1 Gang, Switch, Wall Plate, White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP8W TRADEMASTER WP 1G 1 DUPLEX
Construction
Plastic
Description
TRADEMASTER WALLPLATE 1G 1 DUPLEX WH
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;25 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified
Made in USA
yes
Wall Plate Type
Duplex Receptacle
indoor/outdoor
Indoor
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP8W
GTIN
00785007274554
UPC
785007274554
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0500 lb
Weight per each
0.0526
Carton
1
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 159,754

Location search:

* All prices subject to change.

Begin Live Chat