TPCATVBK - F Type Coax Connector W/TP Wallplate BK

Legrand-On-Q

  • $3.95 (Each)
  • $3.95 (Each)

  • $394.87 (Per 100)

In-Stock: 1 available locally (Mt. Pleasant, TX) ( change location)
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
TPCATVBK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV-BK
Description
F Type Coax Connector W/TP Wallplate BK
<P>Single Gang, F Type Coax Connector With Wall Plate.? Black. </P><BR /> <P>?</P>
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247541 / 0785007247541 / 00785007247541
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Carton
$3.95 (Each)
Standard Packaging
$394.87 (Per 100)
Stock Availability
Mt. Pleasant
1 (Check another store)
Tyler
4
All Stores
180
Resources
Images
 
 
TPCATVBK - Small Image
 
TPCATVBK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
insulation
Bare
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.4
Size
6"
Descriptions
extra long description
OnQ TPCATVBK F TYPE COAX CONNECTOR
Product Type
F Type Coax Connector W/TP Plate BK
Description
F TYPE COAX CONNECTOR W/TP WALLPLATE BK
Features
<p>Single gang, f type coax connector with wall plate.? Black. </p><br /> <p>?</p>
Long Description
<p>Single gang, f type coax connector with wall plate.? Black. </p><br /> <p>?</p>
Special Features
F type w/one coaxial connector, mar resistant wall plate, fits standard size single gang, nickel plate steel
Additional Information
Wall Plate Type
Coaxial, Preconfigured
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPCATV-BK
GTIN
00785007247541
UPC
785007247541
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Communication Device
Packaging
Weight per each
0.101
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CULUS, UL 1863
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat