TR5251W - SGL Recp TR 15A 125V WH

Legrand-Pass & Seymour

  • $8.75 (Each)
  • $8.75 (Each)

  • $874.75 (Per 100)

In-Stock: 6 available locally (Lee's Summit, MO) (change location)
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
TR5251W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5251W
Description
SGL Recp TR 15A 125V WH
Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.296 In Length, 1.190 In Width, 3.28 In Height, Nylon Material, White, Heavy Duty Corrosion Resistant, 0.1800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241938 / 0785007241938 / 00785007241938
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.75 (Each)
Carton
$8.75 (Each)
Standard Packaging
$874.75 (Per 100)
Stock Availability
Lee's Summit
6 (Check another store)
Lenexa
19
All Stores
365
Resources
Images
 
 
TR5251W - Small Image
 
TR5251W - Large Image
 
TR5251W - Large Image
 
TR5251W - Video
Brochures
 
 
TR5251W - Brochure
Other Links
 
 
TR5251W - Other
 
TR5251W - Other
 
TR5251W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Poles
2
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.296 in
Width
1.190 in
Height
3.28 in
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.296 in Length, 1.190 in Width, 3.28 in Height, Nylon Material, White, Heavy Duty Corrosion Resistant, 0.1800 lb
Features
Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 15amp 125volt White
Short Description
15 A, 125 V, Single Receptacle, White
Special Features
Dual Mechanical Shutter System to Help Prevent Insertion Of Foreign Objects. Two Drive Screws Anchor Strap to Back Body and Face Where Abrupt Removal Torque Is Greatest.Zinc-Plated Steel Strap for Added Strength. Backed-Out
extra long description
P&S TR5251W RECEP SGL TAMPER RESIS
Description
SGL RECP TR 15A 125V WH
Additional Information
Standards Met
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Resistance Properties
Heavy Duty Corrosion Resistant
package quantity
10 CT;100 PK
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR5251W
GTIN
00785007241938
UPC
785007241938
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight
0.1800 lb
Weight per each
0.178
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 365

Location search:
These alternate items can be purchased instead of TR5251W.
Jump To:

Similar Items

Similar items are close alternatives to TR5251W, though they may not be 100% alike.

Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compati...
  • Our Part #: 5251W
  • Lee's Summit Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5251W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($738.45) ·
5251W - Pass & Seymour/Legrand

Lee's Summit Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.38

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: TR817W
  • Lee's Summit Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR817W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($807.00) ·
TR817W - Eaton Wiring Devices

Lee's Summit Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.07

Each

QTY:
Each
Add
Single Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #10 Awg Compatible Wire Siz...
  • Our Part #: TR817WB0X
  • Lee's Summit Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR817W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($80.70) · 100 ($807.00) ·
TR817WB0X - Eaton Wiring Devices

Lee's Summit Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR5251W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RR151WTR Bryant Electric 00883778301933
TR817W Eaton Wiring Devices 00032664665462
T5015-W Leviton 00078477381793
TR5251W Legrand Pass & Seymour 00785007241938
RR151TRW Hubbell Wiring Device-Kellems n/a

* All prices subject to change.

Begin Live Chat