TSDL153PTC - Toggle Slide Led Dimmer 150W SP/3W Tri CLR

Legrand-Pass & Seymour

  • $26.57 (Each)
  • $26.57 (Each)

  • $637.68 (Per 24)

In-Stock: 39 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSDL153PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSDL153PTC
Description
Toggle Slide Led Dimmer 150W SP/3W Tri CLR
Upgrade Your Space With The Trademaster Toggle Slide Led Advanced Dimmer. Designed Specifically For Flicker-Free Control Of Today'S Dimmable Led Light Bulbs and Fixtures, This Dimmer Features Advanced Circuitry to Offer A Superior Lighting Control Experience That Works Right Out Of The Box. The Dimmer Switch Boasts A Variety Of User Adjustments to Adapt to A Wide Range Of Dimmable Led Lights, Eliminating Unpleasant Flickering, Pop-Ons and More. Wall Plates Sold Separately. *Not Intended For Use With 0-10V,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007450576 / 0785007450576 / 00785007450576
Weight per unit
0.3042 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.57 (Each)
Standard Packaging
$637.68 (Per 24)
Stock Availability
Clovis
0 (Find nearest stock)
Lubbock
0
All Stores
39
Resources
Images
 
 
TSDL153PTC - Large Image
 
TSDL153PTC - Large Image
 
TSDL153PTC - Large Image
 
TSDL153PTC - Large Image
 
TSDL153PTC - Large Image
 
TSDL153PTC - Large Image
 
TSDL153PTC - Large Image
 
TSDL153PTC - Large Image
 
TSDL153PTC - Large Image
 
TSDL153PTC - Small Image
Other Links
 
 
TSDL153PTC - Other
 
TSDL153PTC - Other
 
TSDL153PTC - Other
 
TSDL153PTC - Other
 
TSDL153PTC - Other
 
TSDL153PTC - Other
 
TSDL153PTC - Other
 
TSDL153PTC - Other
 
TSDL153PTC - Other
 
TSDL153PTC - Other
 
TSDL153PTC - Other
Brochures
 
 
TSDL153PTC - Brochure
Attachments
 
 
TSDL153PTC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1.0
Poles
1
Wattage
150
Material, Color, and Finish
Finish
Matte
Descriptions
Description
TOGGLE SLIDE LED DIMMER 150W SP/3W TRI CLR
Extra Long Description
P&S TSDL153PTC TOG SLIDE LED DIMMER
Features
High-End Trim (Dim Range), LED Burst Mode, Low-End Trim (Dim Range)
Long Description
Upgrade your space with the Trademaster Toggle Slide LED Advanced Dimmer. Designed specifically for flicker-free control of today's dimmable LED light bulbs and fixtures, this dimmer features advanced circuitry to offer a superior lighting control experience that works right out of the box. The dimmer switch boasts a variety of user adjustments to adapt to a wide range of dimmable LED lights, eliminating unpleasant flickering, pop-ons and more. Wall Plates sold separately. *Not intended for use with 0-10V,
Product Type
Tog Slide Led Dimmer 150W SP/3W Tri CLR
Additional Information
Indoor/Outdoor
Indoor
Load Rating
120V 1.25A 150W (CFL), 120V 1.25A 150W (LED), 120V 1.25A 150W (Incandescent)
Load Type
LED
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Slider, Toggle
Voltage
120 VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TSDL153PTC
GTIN
00785007450576
UPC
785007450576
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Trade Size
Amperage
1.25
Packaging
Weight per each
0.3042
Carton
1
Package
24
Uses, Certifications, and Standards
Standard
CSA, CULUS, ROHS, NEMACONF, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
4 View Store
Tyler
7 View Store

A-L

Location Stock Available
Conway
16 View Store
Henderson
4 View Store

M-Z

Location Stock Available
Marshall
4 View Store
Paris
4 View Store

* All prices subject to change.

Begin Live Chat