WP3411WH - Decor Outlet Strap 1 Port WH (M10)

Legrand-On-Q

  • $1.89 (Each)
  • $1.89 (Each)

  • $18.90 (Per 10)

  • $113.40 (Per 60)

In-Stock: 523 available locally (DFW RDC, TX) (change location)
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
WP3411WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3411WH
Description
Decor Outlet Strap 1 Port WH (M10)
Decorator Outlet Strap, Snap-In Connection, 1 Port, White, 0.28 In Length, 1.65 In Width, 4.19 In Height, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024521 / 00804428024521
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$18.90 (Per 10)
Standard Packaging
$113.40 (Per 60)
Stock Availability
DFW RDC
523 (Check another store)
All Stores
907
Resources
Images
 
 
WP3411WH - Small Image
 
WP3411WH - Large Image
 
WP3411WH - Large Image
Other Links
 
 
WP3411WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
0.28 in;7 mm
Width
1.65 in;4.2 cm
Height
4.19 in;10.6 cm
Size
4.19“x1.65“x0.28”
Descriptions
Product Type
Decorator Outlet Strap
Long Description
Decorator Outlet Strap, Snap-In Connection, 1 Port, White, 0.28 in Length, 1.65 in Width, 4.19 in Height, 0.01 lb
Features
The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.
Short Description
Decorator Outlet Strap, 1 Port, White, High Impact Flame Retardant Plastic
Special Features
Wall Box Mount
Description
DECOR OUTLET STRAP 1 PORT WH (M10)
extra long description
OnQ WP3411WH DECOR OUTLET STRAP 1 P
Additional Information
Connection Type
Snap-In
Number of Ports
1
package quantity
60 PK
cutout
1 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3411WH
GTIN
00804428024521
UPC
804428024521
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Decorator Strap
Packaging
Weight
0.01 lb
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WP3411WH.
Jump To:

Cross Referenced

These items are similar to WP3411WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5521-5EW Eaton Wiring Devices 00032664654916
WP3411-WH Legrand Pass & Seymour 00804428024521
205142 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat