WS250I - Pir Wall Switch Occ Sensor 120/277V Iv

Wattstopper

  • $73.48 (Each)
  • $73.48 (Each)

  • $2,939.20 (Per 40)

In-Stock: 3 available locally (Texarkana, TX) ( change location)
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
WS250I
Manufacturer
Wattstopper
Manufacturer's Part Number
WS-250-I
Description
Pir Wall Switch Occ Sensor 120/277V Iv
Motion Sensor, Break Rooms;Conference Room;Offices;Utility Rooms Application, 180 ° Coverage, 900 FT^2 Length, 0 to 1200 W Power Rating, Passive Infrared Sensor Sensor Type, Automatic On/Off;Manual Off Switch Type, 120/277 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
75418292308
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$73.48 (Each)
Standard Packaging
$2,939.20 (Per 40)
Stock Availability
Texarkana
3 (Check another store)
All Stores
60
Resources
Images
 
 
WS250I - Large Image
 
WS250I - Small Image
 
WS250I - Large Image
Installation Sheets
 
 
WS250I - Installation Sheet
Attachments
 
 
WS250I - Specification Sheet
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
120/277 V ac
Terminal Type
6 Inch Flying Lead
Material, Color, and Finish
Finish
Ivory
Dimensions and Weight
Length
900 ft^2
Size
2.6 Inch Length x 1.7 Inch Width x 1.55 Inch Depth
Descriptions
Long Description
Motion Sensor, Break Rooms;Conference Room;Offices;Utility Rooms Application, 180 ° Coverage, 900 ft^2 Length, 0 to 1200 W Power Rating, Passive Infrared Sensor Sensor Type, Automatic On/Off;Manual Off Switch Type, 120/277 V ac Voltage Rating
Features
The WS-250 Passive infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate. The WS-250 improves on the WS-200, featuring a shallower housing, flying leads and new control button.
Product Type
Motion Sensor
Switch Sensor
Short Description
Motion Sensor, 120/277 V ac, 180 °
extra long description
SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; IVORY FINISH; UL, CUL APPROVAL; BREAK ROOM, OFFICE, CONFERENCE ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC 60 HERTZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 WATT AT 120 VOLT AC (BALLAST/TUNGSTEN), 0 TO 1200 WATT AT 277 VOLT AC (BALLAST), 1/6 HP AT 120 VOLT AC (MOTOR) LOAD RATING; 180 DEGREE FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 35 FOOT X 30 F
Description
PIR WALL SWITCH OCC SENSOR 120/277V IV
Commodity Description
LIGHTING OCCUPANCY SENSORS
Additional Information
Light Intensity 10 to 200 Foot Candela
Additional Information
Power Rating
0 to 1200 W
Sensor Type
Passive Infrared Sensor
coverage
180 °
Switch Type
Automatic On/Off;Manual Off
Field of View
180 Degree
Time Delay
30 Second to 30 Minute
Area Coverage
35 Foot x 30 Foot (Major Motion), 20 Foot x 15 Foot (Minor Motion)
Load Type
Ballast/Tungsten, Motor
Load Rating
0 to 800 Watt at 120 Volt AC (Ballast/Tungsten), 0 to 1200 Watt at 277 Volt AC (Ballast), 1/6 HP at 120 Volt AC (Motor)
Wall Plate Type
DECORATOR (NOT INCLUDED)
Manufacturer Information
Manufacturers Part Number
WS-250-I
Brand
Pass & Seymour/Legrand
Model
WS-250
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR WITH RELAY
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Offices;Conference Room;Break Rooms;Utility Rooms
Approval
UL, CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat