10X112HTJ - #10 X 1-1/2 HWH Type 3 Self Drill Screw Zinc

Peco Fasteners

  • $14.68 (Per 100)
  • $0.15 (Each)

  • $14.68 (Per 100)

  • $176.16 (Per 1,200)

In-Stock: 200 available locally (Conroe, TX) (change location)
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
10X112HTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
10X112HTJ
Description
#10 X 1-1/2 HWH Type 3 Self Drill Screw Zinc
Tek Screw, Stainless Steel, Hex Head, 1-1/2 In Length, Zinc Plated, #10 Awg Diameter, 1.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591961968 / 00705591961968
Weight per unit
0.0101 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$14.68 (Per 100)
Standard Packaging
$176.16 (Per 1,200)
Stock Availability
Conroe
200 (Check another store)
Houston RDC
4,700
All Stores
57,300
Resources
Images
 
 
10X112HTJ - Large Image
 
10X112HTJ - Small Image
Attachments
 
 
10X112HTJ - Specification Sheet
Other Links
 
 
10X112HTJ - Other
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
Stainless Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/2 in
Diameter
#10 AWG
Descriptions
Short Description
Tek Screw, Stainless Steel, Zinc Plated, 1-1/2 in, #10
Product Type
Tek Screw
Long Description
Tek Screw, Stainless Steel, Hex Head, 1-1/2 in Length, Zinc Plated, #10 AWG Diameter, 1.01 lb
extra long description
PECO 10X112HTJ 10X1-1/2 HWH SELF DR
Description
#10 X 1-1/2 HWH TYPE 3 SELF DRILL SCREW ZINC
Additional Information
Head Style
Hex
Drive Type
Hex
package quantity
6 PK/CT;100 PK
Thread Type
3
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
10X112HTJ
GTIN
00705591961968
UPC
705591961968
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Availability
minimum qty
100
Packaging
Weight
1.01 lb
Weight per each
0.0101
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57,300

Location search:

* All prices subject to change.

Begin Live Chat