2369 - Metal Zip It Anchor Kit

Peco Fasteners

  • $31.90 (Each)
  • $31.90 (Each)

  • $159.50 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2369
Manufacturer
Peco Fasteners
Manufacturer's Part Number
2369
Description
Metal Zip It Anchor Kit
Anchor Kit, Metal Material, 1.33 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162103 - Wall anchors
UPC/GTIN
705591260528 / 00705591260528
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.90 (Each)
Standard Packaging
$159.50 (Per 5)
Resources
Other Links
 
 
2369 - Other
Images
 
 
2369 - Large Image
 
2369 - Small Image
Attachments
 
 
2369 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Descriptions
Features
Peco fasteners metal zip it kit sold per each
Short Description
Anchor Kit, Metal
Product Type
Anchor Kit
Long Description
Anchor Kit, Metal Material, 1.33 lb
Description
METAL ZIP IT ANCHOR KIT
extra long description
PECO 2369 METAL ZIP IT ANCHOR KIT 2
Additional Information
for use with
Ni Hollow Gypsum Allboard for Light to Medium Duty Loads
package quantity
1 PK
idea granular category code
2947
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
2369
GTIN
00705591260528
UPC
705591260528
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Zip It Anchor Kit
Packaging
Weight
1.33 lb
Weight per each
1.33
Carton
1
Package
5
Uses, Certifications, and Standards
Application
one-piece self drilling anchor designed for use ni hollow gypsum wallboard for light to medium dury loads
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat