CPL212 - 2-1/2" Plasti-Bond Coupling

Plastibond

  • $70.81 (Each)
  • $70.81 (Each)

  • $637.32 (Per 9)

  • $7,081.38 (Per 100)

In-Stock: 1 available locally (Hobbs, NM) (change location)
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
CPL212
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-2-1/2
Description
2-1/2" Plasti-Bond Coupling
2-1/2 Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011200672 / 00784011200672
Weight per unit
2.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.81 (Each)
Carton
$70.81 (Each)
Standard Packaging
$637.32 (Per 9)
Stock Availability
Hobbs
1 (Check another store)
Odessa
0
All Stores
5
Resources
Images
 
 
CPL212 - Large Image
Attachments
 
 
CPL212 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
2-1/2" PLASTI-BOND COUPLING
Product Type
Coupler
extra long description
STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 9 PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Long Description
COUPLER, STEEL MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 9 STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Threads to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Outside Diameter 3.594 Inch; Thread per Inch 8
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-2-1/2
Brand
PLASTIBOND
GTIN
00784011200672
UPC
784011200672
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2-1/2 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Standard Package
9
Weight per each
2.33
Carton
1
Package
9
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Odessa Area

Location Stock Available
Hobbs
1 View Store

Distribution Centers

Location Stock Available
Austin RDC
2 View Store

A-L

Location Stock Available
Henderson
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat