PRFSC222 - 3/4 FS Body W/O Cover-2 Gang

Plastibond

  • $220.77 (Each)
  • $220.77 (Each)

  • $441.54 (Per 2)

In-Stock: 2 available locally (Phoenix, AZ) (change location)
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
PRFSC222
Manufacturer
Plastibond
Manufacturer's Part Number
PRFSC222
Description
3/4 FS Body W/O Cover-2 Gang
3/4 FS Body W/O Cover-2 Gang
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121315 - Cast device box
UPC/GTIN
784011205356 / 00784011205356
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.77 (Each)
Standard Packaging
$441.54 (Per 2)
Stock Availability
Phoenix
2 (Check another store)
All Stores
2
Resources
Images
 
 
PRFSC222 - Large Image
Attachments
 
 
PRFSC222 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
(1) Each Side
Number of Gangs
2
Number of Hubs
2
Material
2 Mil Red Urethane Coated Ferrous Metal Interior, 40 Mil Gray PVC Coated Ferrous Metal Exterior
Shape
Shallow
Dimensions and Weight
Hub Size
3/4 INCH
Descriptions
Description
3/4 FS BODY W/O COVER-2 GANG
Product Type
Device Box
extra long description
FEED THROUGH TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.92 INCH; SHALLOW SHAPE; 3/4 INCH HUB SIZE; 2 HUB(S); 2 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; (1) TOP, (1) BOTTOM HUB LOCATION; FSC CONFIGURATION TYPE; WITHOUT COVER; APPLICABLE STANDARD ISO 9001; FSC MODEL
Additional Information
Application Coated Conduit Systems to Accommodate Wiring Devices; Excludes Cover
Long Description
DEVICE BOX, FEED THROUGH TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; SHALLOW SHAPE; 3/4 INCH HUB SIZE; 2 HUB(S); 2 GANG(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Additional Information
Configuration Type
FSC
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRFSC222
Model
FSC
GTIN
00784011205356
UPC
784011205356
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
FEED THROUGH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
3.6
Carton
1
Package
2
Uses, Certifications, and Standards
Approval
ETL, UL 514A/D, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Phoenix Area

Location Stock Available
Phoenix
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat