P260309 - 12IN Fan Downrod

Progress

  • $22.68 (Each)
  • $22.68 (Each)

  • $113.40 (Per 5)

In-Stock: 23 available locally (Burleson, TX) (change location)
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
P260309
Manufacturer
Progress
Manufacturer's Part Number
P2603-09
Description
12IN Fan Downrod
3/4 In. X 12 In. Downrod For Use With Any Progress Lighting Ceiling Fan. Use Of A Fan Downrod Positions Your Ceiling Fan At The Optimal Height For Air Circulation and Provides The Perfect Solution For Installation On High Cathedral Ceilings or In Great Rooms. Refer to The Selection Guide For Recommended Downrod Lengths Based Upon Your Ceiling Height. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785247114580 / 00785247114580
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.68 (Each)
Standard Packaging
$113.40 (Per 5)
Stock Availability
Burleson
23 (Check another store)
DFW RDC
0
All Stores
23
Resources
Images
 
 
P260309 - Small Image
 
P260309 - Large Image
 
P260309 - Large Image
 
P260309 - Large Image
Attachments
 
 
P260309 - Specification Sheet
Other Links
 
 
P260309 - Other
 
P260309 - Other
 
P260309 - Other
 
P260309 - Other
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
Steel
Dimensions and Weight
Width
0.75
Height
12
Descriptions
Product Type
P2603-09 12IN Fan Downrod
extra long description
PROG P2603-09 P2603-09 12in FAN DOW
Description
12IN FAN DOWNROD
Long Description
3/4 In. x 12 In. downrod for use with any Progress Lighting ceiling fan. Use of a fan downrod positions your ceiling fan at the optimal height for air circulation and provides the perfect solution for installation on high cathedral ceilings or in great rooms. Refer to the selection guide for recommended downrod lengths based upon your ceiling height. Brushed Nickel finish.
Additional Information
pallet quantity
3960
indoor/outdoor
Indoor & Outdoor
Power Source
N/A
Coating
plated
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P2603-09
GTIN
00785247114580
UPC
785247114580
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
1.8
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater DFW RDC Area

Location Stock Available
Burleson
23 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat