P321330 - 1-60W White Ext. Milkball

Progress Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P321330
Manufacturer
Progress Lighting
Manufacturer's Part Number
P3213-30
Description
1-60W White Ext. Milkball
Polycarbonate Canopy With White Shatter-Resistant Acrylic Globe. Ul Approved For Damp Locations.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247321315 / 00785247321315
Weight per unit
9.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P321330 - Small Image
 
P321330 - Large Image
Attachments
 
 
P321330 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
MEDIUM BASE
Material
Polycarbonate EA
Lamp Included
NO
Material, Color, and Finish
Style
Contemporary/Modern
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Height
8.375 in
Descriptions
Product Type
1-60W Med Clse to CLG
Description
1-60W WHITE EXT. MILKBALL
Long Description
Polycarbonate canopy with white shatter-resistant acrylic globe. UL approved for damp locations.
Additional Information
Socket Type
socket
Manufacturer Information
Manufacturers Part Number
P3213-30
Brand
Progress Lighting
GTIN
00785247321315
UPC
785247321315
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Outdoor
Packaging
Weight per each
9.2
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat