P87628 - 5IN White Eyeball Trim WH

Progress

  • $32.18 (Each)
  • $32.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P87628
Manufacturer
Progress
Manufacturer's Part Number
P876-28
Description
5IN White Eyeball Trim WH
5 Inch Recessed Is Ideal For New Construction Residential Applications. It Can Also Be Used In Most Light Commercial Applications. The White Eyeball Trim Use A Friction Springs to Attach to The Housing (P851-Icat) to Provide A Flush Fit Against The Ceiling.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247224661 / 00785247224661
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.18 (Each)
Resources
Images
 
 
P87628 - Small Image
 
P87628 - Large Image
 
P87628 - Large Image
Other Links
 
 
P87628 - Other
 
P87628 - Other
 
P87628 - Other
Attachments
 
 
P87628 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Size
6.5 in x 6.5 in x 2.625 in
Descriptions
Description
5IN WHITE EYEBALL TRIM WH
Long Description
5 inch recessed is ideal for new construction residential applications. It can also be used in most light commercial applications. The white eyeball trim use a friction springs to attach to the housing (P851-ICAT) to provide a flush fit against the ceiling.
Construction
ring/eyeball
extra long description
PROG P876-28 P876-28 5IN WHITE EYEB
Product Type
P876-28 5IN White Eyeball Trim
Additional Information
pallet quantity
504
Trim Type
Eyeball
Power Source
Hardwired
indoor/outdoor
Indoor
Fixture Type
Recessed Trim
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P876-28
GTIN
00785247224661
UPC
785247224661
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5in Trim
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat