80PVC3 - SCH 80 3" 10' PVC Conduit

PVC

  • $38.60 (Per 10 Feet)
  • $3.86 (Per Foot)

  • $38.60 (Per 10 Feet)

  • $386.00 (Per 100 Feet)

  • $3,396.80 (Per 880 Feet)

In-Stock: 10 available locally (Fort Stockton, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC3
Manufacturer
PVC
Manufacturer's Part Number
A53DA12
Description
SCH 80 3" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.820 In Conduit Inner Diameter, 3.500 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 3 In Trade Size, 0.300 In Wall Thickness, 1.959 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
-
UPC/EAN/GTIN
088700063082
Weight per unit
1.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.86 (Per Foot)
Carton
$38.60 (Per 10 Feet)
Standard Packaging
$3,396.80 (Per 880 Feet)
Stock Availability
Fort Stockton
10 Feet (Check another store)
Odessa
600 Feet
All Stores
72,544 Feet
Resources
Images
 
 
80PVC3 - Large Image
 
80PVC3 - Large Image
 
80PVC3 - Small Image
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
Gray
Dimensions and Weight
Length
10 ft
Descriptions
Features
CANTEX A53DA12 is a 3 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Short Description
PVC Conduit, 3 in x 10 ft, Gray, 0.300 in, 880 FT/PK
Product Type
PVC Conduit
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.820 in Conduit Inner Diameter, 3.500 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 880 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 3 in Trade Size, 0.300 in Wall Thickness, 1.959 lb Weight
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Description
SCH 80 3" 10' PVC CONDUIT
Additional Information
Conduit Outer Diameter
3.500 in
Conduit Inner Diameter
2.820 in
Wall Thickness
0.300 in
Maximum Operating Temperature
+90 °C
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
package quantity
880 FT/PK
Made in USA
yes
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A53DA12
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Trade Size
Trade Size
3 in
Availability
minimum qty
10
Packaging
Weight
1.959 lb
Weight per foot
1.959
Carton
10
Package
880
Uses, Certifications, and Standards
Application
Underground or Aboveground
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 72,544 Feet

Location search:
These alternate items can be purchased instead of 80PVC3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 80PVC3.

SCH 80 3" 10' PVC Conduit
  • Our Part #: PVC380
  • Fort Stockton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A53DA12
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($38.60) · 880 Feet ($3,396.80) ·
PVC380 - PVC

Fort Stockton Availability: In Stock

Total Availability: In Stock

Book Price

$38.60

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat