5133183 - 1-1/4" PVC Meter Offset

PVC & Accessories

  • $13.72 (Each)
  • $13.72 (Each)

  • $205.74 (Per 15)

  • $1,371.58 (Per 100)

In-Stock: 15 available locally (Baytown, TX) (change location)
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
5133183
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133183
Description
1-1/4" PVC Meter Offset
Meter Offset, 1-1/4 In Trade Size, 2 In Outside Diameter, 2 In;2.375 In Inside, 3-1/2 In Length, Gray, 0.1000 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700063341 / 00088700567566
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.72 (Each)
Carton
$205.74 (Per 15)
Stock Availability
Baytown
15 (Check another store)
Deer Park
0
All Stores
213
Resources
Images
 
 
5133183 - Small Image
 
5133183 - Large Image
 
5133183 - Large Image
Attachments
 
 
5133183 - Specification Sheet
Other Links
 
 
5133183 - Other
 
5133183 - Other
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
3-1/2 in
Descriptions
Product Type
Meter Offset
Long Description
Meter Offset, 1-1/4 in Trade Size, 2 in Outside Diameter, 2 in;2.375 in Inside, 3-1/2 in Length, Gray, 0.1000 lb/EA
Features
CANTEX 5133183 is a 1-1/4 in. Meter Offset which is used to connect a conduit to a meter box.
Short Description
Meter Offset, 1-1/4 in, Gray, PVC
Special Features
One Female Threaded End and One Solvent Weld Bell End
Description
1-1/4" PVC METER OFFSET
extra long description
CTX 5133183 1 1/4 METER OFFSET
Additional Information
Inside Diameter
2 in;2.375 in
outside diameter
2 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;NEMA TC-3 Compliant
package quantity
15 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133183
GTIN
00088700567566
UPC
088700063341
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.1000 lb/EA
Weight per each
0.1
Carton
15
Uses, Certifications, and Standards
Application
Used to Compensate for Centerline Differences
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133183.
Jump To:

Cross Referenced

These items are similar to 5133183 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133183 Cantex 00088700567566
61720125 JM Eagle 00098179205180
PMO-125 Madison Electric 00784297761317
MO25 Multi Fittings Corp 00622454779419
E995G Thomas & Betts 00034481066347
1094 Topaz 00751338231160
59193 Certaineed n/a
78351 Multi Fittings Corp n/a
ME995G Picoma Industries n/a

* All prices subject to change.

Begin Live Chat