5133362 - Blank Cover For PVC FS Box

PVC & Accessories

  • $13.74 (Each)
  • $13.74 (Each)

  • $686.86 (Per 50)

  • $1,373.72 (Per 100)

In-Stock: 5 available locally (Brownwood, TX) (change location)
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
5133362
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133362
Description
Blank Cover For PVC FS Box
Blank Cover, 4.750 In Length, 3.000 In Width, 4.375 In Height, Gray, 0.0880 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700084148 / 00088700568006
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.74 (Each)
Carton
$686.86 (Per 50)
Stock Availability
Brownwood
5 (Check another store)
DFW RDC
50
All Stores
2,457
Resources
Images
 
 
5133362 - Small Image
 
5133362 - Large Image
 
5133362 - Large Image
Attachments
 
 
5133362 - Specification Sheet
Other Links
 
 
5133362 - Other
 
5133362 - Other
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
4.750 in
Width
3.000 in
Height
4.375 in
Descriptions
Description
BLANK COVER FOR PVC FS BOX
Product Type
Blank Cover
Long Description
Blank Cover, 4.750 in Length, 3.000 in Width, 4.375 in Height, Gray, 0.0880 lb/EA
Features
CANTEX 5133362 is a 1-Gang Weatherproof Blank Cover designed for use with exposed weatherproof boxes.
Short Description
Blank Cover, Gray, PVC
Special Features
Includes Gasket and Screws
extra long description
CTX 5133362 UL BLANK COVER - FS BOX
Additional Information
Color/Finish
Gray
for use with
Exposed Weatherproof Box
Standards Met
Ul Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133362
GTIN
00088700568006
UPC
088700084148
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Packaging
Weight
0.0880 lb/EA
Weight per each
0.088
Carton
50
Uses, Certifications, and Standards
Application
Wet or Damp Locations
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat