5133542 - 1G PVC FS Box W/ (2) 3/4" Hole

PVC & Accessories

  • $15.76 (Each)
  • $15.76 (Each)

  • $157.62 (Per 10)

  • $1,576.18 (Per 100)

In-Stock: 8 available locally (Hot Springs, AR) (change location)
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
5133542
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133542
Description
1G PVC FS Box W/ (2) 3/4" Hole
Exposed Box, 3/4 In Trade Size, Type FSS Conduit Form, 21.8 Cu.In Capacity, Gray, 4.625 In Length, 2.813 In Width, 2.625 In Height, 1 Gang, Surface Mount
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
088700066663 / 00088700567030
Weight per unit
0.371 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.76 (Each)
Carton
$157.62 (Per 10)
Stock Availability
Hot Springs
8 (Check another store)
Little Rock
0
All Stores
337
Resources
Images
 
 
5133542 - Small Image
 
5133542 - Large Image
 
5133542 - Large Image
Attachments
 
 
5133542 - Specification Sheet
Other Links
 
 
5133542 - Other
 
5133542 - Other
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
Gray
Dimensions and Weight
Width
2.813 in
Height
2.625 in
Length
4.625 in
Descriptions
Description
1G PVC FS BOX W/ (2) 3/4" HOLE
Product Type
Exposed Box
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Long Description
Exposed Box, 3/4 in Trade Size, Type FSS Conduit Form, 21.8 cu.in Capacity, Gray, 4.625 in Length, 2.813 in Width, 2.625 in Height, 1 Gang, Surface Mount
Features
CANTEX 5133542 is a 1-Gang 3/4in. Exposed Boxes Type FSS designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions.
Short Description
Exposed Box, Gray, PVC, 3/4 in, Type FSS, 21.8 cu.in
extra long description
CTX 5133542 3/4 UL FSS BOXES
Additional Information
Conduit Form Type
Type FSS
Mounting Type
Surface Mount
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133542
GTIN
00088700567030
UPC
088700066663
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.371
Carton
10
Uses, Certifications, and Standards
Capacity
21.8 cu.in
Application
Indoor and Outdoor Locations Where the Box is Exposed and Subject to Environmental Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133542.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133542.

FSS07 3/4" PVC FSS Sing. Gang Box Kraloy
  • Our Part #: 078233
  • Hot Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078233
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($157.62) ·
078233 - Multifittings/Kraloy

Hot Springs Availability: In Stock

Total Availability: In Stock

Book Price

$15.76

Each

QTY:
Each
Add
1G PVC FS Box W/ (2) 3/4" Hole
  • Our Part #: E982E
  • Hot Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133542
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($157.62) ·
E982E - PVC & Accessories

Hot Springs Availability: In Stock

Total Availability: In Stock

Book Price

$15.76

Each

QTY:
Each
Add
1G PVC FS Box W/ (2) 3/4" Hole
  • Our Part #: E982EF
  • Hot Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133542
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($157.62) ·
E982EF - PVC & Accessories

Hot Springs Availability: In Stock

Total Availability: In Stock

Book Price

$15.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133542 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133542 Cantex 00088700567030
61530075 JM Eagle 00098179204039
PFSS-75 Madison Electric 00784297760624
FSS15 Multi Fittings Corp 00622454776050
E982EF Thomas & Betts n/a
E982EFN Thomas & Betts 00034481049074
1295 Topaz 00751338232945
59244 Certaineed n/a
78233 Multi Fittings Corp n/a
MR982EF Picoma Industries n/a
FSS75 Eaton Crouse-Hinds 00662277025652
78233 IPEX n/a

* All prices subject to change.

Begin Live Chat