5133765 - 1" SCH40 45D PVC Elbow

PVC & Accessories

  • $2.85 (Each)
  • $2.85 (Each)

  • $57.09 (Per 20)

  • $285.47 (Per 100)

In-Stock: 6 available locally (Gainesville, TX) (change location)
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
5133765
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133765
Description
1" SCH40 45D PVC Elbow
45° Elbow, 1 In Trade Size, 4.5 In Length, 5.75 In Bend Radius, 45 ° Bend Angle, Gray, 0.2050 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700153486 / 00088700568099
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.85 (Each)
Carton
$57.09 (Per 20)
Stock Availability
Gainesville
6 (Check another store)
DFW RDC
149
All Stores
7,458
Resources
Images
 
 
5133765 - Small Image
 
5133765 - Large Image
 
5133765 - Large Image
Attachments
 
 
5133765 - Specification Sheet
Other Links
 
 
5133765 - Other
 
5133765 - Other
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
4.5 in
Descriptions
Product Type
45° Elbow
Long Description
45° Elbow, 1 in Trade Size, 4.5 in Length, 5.75 in Bend Radius, 45 ° Bend Angle, Gray, 0.2050 lb/EA
Features
CANTEX 5133765 is a 1 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Short Description
45° Elbow, 1 x 4.500 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Description
1" SCH40 45D PVC ELBOW
extra long description
CTX 5133765 1 UL40 45 BND STD R
Additional Information
Bend Radius
5.75 in
Bend Angle
45 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133765
GTIN
00088700568099
UPC
088700153486
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1 in
Packaging
Weight
0.2050 lb/EA
Weight per each
0.205
Carton
20
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,458

Location search:

* All prices subject to change.

Begin Live Chat