5140033 - 1" PVC End Cap

PVC & Accessories

  • $2.69 (Each)
  • $2.69 (Each)

  • $134.58 (Per 50)

  • $269.16 (Per 100)

In-Stock: 33 available locally (Austin RDC, TX) (change location)
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
5140033
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140033
Description
1" PVC End Cap
End Cap, 1 In Trade Size, 1.375 In Outside Diameter, 1.250 In Height, Gray, 0.0800 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700527638 / 00088700527638
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.69 (Each)
Carton
$134.58 (Per 50)
Stock Availability
Austin RDC
33 (Check another store)
All Stores
4,581
Resources
Images
 
 
5140033 - Small Image
 
5140033 - Large Image
 
5140033 - Large Image
Attachments
 
 
5140033 - Specification Sheet
Other Links
 
 
5140033 - Other
 
5140033 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.250 in
Size
1 in.
Depth
1.25 in.
Length
1.375 in.
Width
1.375 in.
Descriptions
Product Type
End Cap
Long Description
End Cap, 1 in Trade Size, 1.375 in Outside Diameter, 1.250 in Height, Gray, 0.0800 lb/EA
Features
CANTEX 5140033 is a 1 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement.
Short Description
End Cap, 1 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5140033 1 UL END CAPS
Description
1" PVC END CAP
Additional Information
Color/Finish
Gray
for use with
Entering The Conduit into the Building
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
50 CT
Made in USA
yes
outside diameter
1.375 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140033
GTIN
00088700527638
UPC
088700527638
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Trade Size
Trade Size
1
Packaging
Weight
0.0800 lb/EA
Weight per each
0.08
Carton
50
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building;Indoor/Outdoor Use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,581

Location search:

* All prices subject to change.

Begin Live Chat