5142221 - 1X3/4 PVC Reducer

PVC & Accessories

  • $4.06 (Each)
  • $4.06 (Each)

  • $405.99 (Per 100)

In-Stock: 32 available locally (Cedar Park, TX) (change location)
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
5142221
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142221
Description
1X3/4 PVC Reducer
Reducer Bushing, 1 X 3/4 In Trade Size, 1.064 In Outside Diameter, 1.315 In Inside, 1.180 In Height, Gray, 0.0330 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700000070 / 00088700567115
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.06 (Each)
Carton
$405.99 (Per 100)
Stock Availability
Cedar Park
32 (Check another store)
Austin RDC
290
All Stores
4,427
Resources
Images
 
 
5142221 - Small Image
 
5142221 - Large Image
 
5142221 - Large Image
Attachments
 
 
5142221 - Specification Sheet
Other Links
 
 
5142221 - Other
 
5142221 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.180 in
Descriptions
Product Type
Reducer Bushing
Long Description
Reducer Bushing, 1 x 3/4 in Trade Size, 1.064 in Outside Diameter, 1.315 in Inside, 1.180 in Height, Gray, 0.0330 lb/EA
Features
CANTEX 5142221 is a 1 x 3/4 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size.
Short Description
Reducer Bushing, 1 x 3/4 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Description
1X3/4 PVC REDUCER
extra long description
CTX 5142221 1 X 3/4 UL RED BUSH CC
Additional Information
outside diameter
1.064 in
Inside Diameter
1.315 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5142221
GTIN
00088700567115
UPC
088700000070
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1 x 3/4 in
Packaging
Weight
0.0330 lb/EA
Weight per each
0.033
Carton
100
Uses, Certifications, and Standards
Application
The Bell End of a Conduit to Reduces from One Diameter to The Next Small Conduit Diameter
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,427

Location search:

* All prices subject to change.

Begin Live Chat