5142226 - 3X2-1/2 PVC Reducer Bushing

PVC & Accessories

  • $26.03 (Each)
  • $26.03 (Each)

  • $650.70 (Per 25)

  • $2,602.78 (Per 100)

In-Stock: 12 available locally (New Braunfels, TX) (change location)
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
5142226
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142226
Description
3X2-1/2 PVC Reducer Bushing
Reducer Bushing, 3 X 2-1/2 In Trade Size, 2.890 In Outside Diameter, 3.5 In Inside, 2.25 In Height, Gray, 0.3610 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700015869 / 00088700527942
Weight per unit
0.361 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.03 (Each)
Carton
$650.70 (Per 25)
Stock Availability
New Braunfels
12 (Check another store)
San Antonio RDC
254
All Stores
764
Resources
Images
 
 
5142226 - Small Image
 
5142226 - Large Image
 
5142226 - Large Image
Attachments
 
 
5142226 - Specification Sheet
Other Links
 
 
5142226 - Other
 
5142226 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.25 in
Descriptions
Product Type
Reducer Bushing
Long Description
Reducer Bushing, 3 x 2-1/2 in Trade Size, 2.890 in Outside Diameter, 3.5 in Inside, 2.25 in Height, Gray, 0.3610 lb/EA
Features
CANTEX 5142226 is a 3 x 2-1/2 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size.
Short Description
Reducer Bushing, 3 x 2-1/2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5142226 3 X 2 1/2 UL RED BUSH C
Description
3X2-1/2 PVC REDUCER BUSHING
Additional Information
outside diameter
2.890 in
Inside Diameter
3.5 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
package quantity
25 CT
Made in USA
yes
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Manufacturers Part Number
5142226
Brand
PVC & Accessories
GTIN
00088700527942
UPC
088700015869
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3 x 2-1/2 in
Packaging
Weight
0.3610 lb/EA
Weight per each
0.361
Carton
25
Uses, Certifications, and Standards
Application
The Bell End of a Conduit to Reduces from One Diameter to The Next Small Conduit Diameter
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5142226.
Jump To:

Similar Items

Similar items are close alternatives to 5142226, though they may not be 100% alike.

REDUCER
  • MFR Part #: 5142229
  • GTIN: 00088700527966
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5142226 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5142226 Cantex 00088700527942
6048030025 JM Eagle 00098179201922
PRB-300250 Madison Electric 00784297761430
1812 Multi Fittings Corp 00622454773110
E950LK Thomas & Betts 00034481062325
1138 Topaz 00751338230873
78366 Multi Fittings Corp n/a
ME950LK Picoma Industries n/a

* All prices subject to change.

Begin Live Chat