CPL312 - 3-1/2" PVC Coupling

PVC & Accessories

  • $4.39 (Each)
  • $4.39 (Each)

  • $439.05 (Per 100)

In-Stock: 16 available locally (Texarkana, TX) (change location)
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
CPL312
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141631
Description
3-1/2" PVC Coupling
3-1/2 In. Schedule 40 Standard Center Stop Coupling
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700022720 / 00088700061095
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.39 (Each)
Carton
$4.39 (Each)
Stock Availability
Texarkana
16 (Check another store)
All Stores
2,786
Resources
Images
 
 
CPL312 - Small Image
 
CPL312 - Large Image
Attachments
 
 
CPL312 - Specification Sheet
Other Links
 
 
CPL312 - Other
 
CPL312 - Other
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
Gray
Dimensions and Weight
Length
4
Descriptions
Description
3-1/2" PVC COUPLING
Product Type
3 1/2 Ul CPLG CC
Features
CANTEX 6141631 is a 3-1/2 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6141631 3 1/2 UL CPLG CC
Long Description
3-1/2 in. Schedule 40 Standard Center Stop Coupling
Special Features
Center stop to help determine proper depth of connection
Additional Information
outside diameter
4.125
Schedule
40
Inside Diameter
4.000
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141631
GTIN
00088700061095
UPC
088700022720
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
3-1/2 in.
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
Schedule 40 Standard Center Stop Coupling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,786

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
16 View Store

* All prices subject to change.

Begin Live Chat