BULLET2X12A - 12/18/24W Led Security FLD 3K/4K/5K BRZ No MS

Rab Lighting Inc

  • $278.13 (Each)
  • $278.13 (Each)

In-Stock: 2 available locally (Granbury, TX) (change location)
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
BULLET2X12A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULLET2X12A
Description
12/18/24W Led Security FLD 3K/4K/5K BRZ No MS
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 LM Brightness (Lumens), 220 Ma, 5000 K, Bronze, 14-1/2 In Length, 6-3/4 In Width, 6 In Height, Microprismatic Lens Material, 2 Lamps, 100000 H Average Life, 5 Yr Warranty, 6.3 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813196473 / 00019813196473
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$278.13 (Each)
Stock Availability
Granbury
2 (Check another store)
DFW RDC
4
All Stores
19
Resources
Images
 
 
BULLET2X12A - Small Image
 
BULLET2X12A - Large Image
 
BULLET2X12A - Large Image
Specifications Sheets
 
 
BULLET2X12A - Specification Sheet
Attachments
 
 
BULLET2X12A - Specification Sheet
Brochures
 
 
BULLET2X12A - Brochure
Other Links
 
 
BULLET2X12A - Other
 
BULLET2X12A - Other
 
BULLET2X12A - Other
 
BULLET2X12A - Other
 
BULLET2X12A - Other
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
Die-Cast Aluminum
Current Rating
220 mA
Number of Lamps
2
Wattage
24 W
amperage rating
0.22A @120V
Voltage Rating
120
Material, Color, and Finish
Base Type
BR30
Color Rendering Index
82
color temperature
5000 k
Finish
Bronze
Color
Bronze
Lens Material
Microprismatic
color rendering index (cri)
85 CRI
Dimensions and Weight
Height
6 in;152 mm
Length
14-1/2 in;368 mm
Width
6-3/4 in;171 cm
Descriptions
extra long description
RAB BULLET2X12A BULLETFLD KIT 2X12W
Product Type
Led Flood Light
Long Description
LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 82, 2480 lm Brightness (Lumens), 220 mA, 5000 K, Bronze, 14-1/2 in Length, 6-3/4 in Width, 6 in Height, Microprismatic Lens Material, 2 Lamps, 100000 h Average Life, 5 yr Warranty, 6.3 lb
Features
Two adjustable 12W LED floodlights. Equivalent to 2x75W BR30/halogen/wide floods. Microprismatic diffusion lens optimizes light output without glare.
Short Description
LED Flood Light, Die-Cast Aluminum, 120 V, 12W, Warm
Special Features
Microprismatic diffusion lens optimizes light output without glare
Description
12/18/24W LED SECURITY FLD 3K/4K/5K BRZ NO MS
Additional Information
Equivalent Wattage
75 W (Halogen)
Brightness (Lumens)
2480 lm
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80
package quantity
1 ct
lumens
2480
Manufacturer Information
Manufacturers Part Number
BULLET2X12A
Brand
RAB Lighting Inc
GTIN
00019813196473
UPC
019813196473
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
6.3 lb
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Mounting
Heavy-duty mounting arm with "O" ring seal and stainless steel screws
standard
Microprismatic diffusion lens optimizes light output without glare
nema rating
NEMA Beam Spread of 6H x 6V
Application
Outdoor Floodlght
environmental conditions
Suitable for Wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Galveston
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of BULLET2X12A.
Jump To:

Similar Items

Similar items are close alternatives to BULLET2X12A, though they may not be 100% alike.

Led Security Light - Dual Head - Bronze Finish - 4000K
  • Our Part #: 65718
  • Granbury Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 65/718
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 5 ($459.95) ·
65718 - Satco

Granbury Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.99

Each

QTY:
Each
Add
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 24 W, 75 W (Halogen), 84, ...
  • Our Part #: BULLET2X12NA
  • Granbury Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BULLET2X12NA
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($257.82) ·
BULLET2X12NA - Rab Lighting

Granbury Availability: Out Of Stock

Total Availability: In Stock

Book Price

$257.82

Each

QTY:
Each
Add
Rab BULLET2X12YA Bulletfld Kit 2X12
  • Our Part #: BULLET2X12YA
  • Granbury Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BULLET2X12YA
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BULLET2X12YA - Rab Lighting

Granbury Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat