RM115BK - Mag Daddy 15 LB. Cable Tie Mount-BK Qty 10

Rack-A-Tiers

  • $53.25 (Each)
  • $53.25 (Each)

In-Stock: 1 available locally (Marshall, TX) ( change location)
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
RM115BK
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
RM115BK
Description
Mag Daddy 15 LB. Cable Tie Mount-BK Qty 10
Cable Tie Mount, Black, 15 LB Tensile Strength, 0.175 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
625912811515 / 00625912811515
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.25 (Each)
Stock Availability
Marshall
1 (Check another store)
Longview
6
All Stores
128
Resources
Images
 
 
RM115BK - Large Image
 
RM115BK - Small Image
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
Black
Descriptions
Product Type
Cable Tie Mount
Long Description
Cable Tie Mount, Black, 15 lb Tensile Strength, 0.175 lb
Features
The Mag Daddy – Magnetic Zip Tie Holders are ideal for strapping wire to metal areas. Available in a variety of types and sizes to best suit your needs. Locations they can be used: Steel, Beams, Purlins, Ceiling Decks, Drop Ceiling Channels, Metal Joists, Frame Rail, Screw Heads, Metal Washer, etc.
Short Description
Cable Tie Mount, Black
Description
MAG DADDY 15 LB. CABLE TIE MOUNT-BK QTY 10
Additional Information
Tensile Strength
15 lb
Standards Met
cUL Approved;UL 94: HB Listed
package quantity
10 PK
Manufacturer Information
Manufacturers Part Number
RM115BK
Brand
Rack-A-Tiers
GTIN
00625912811515
UPC
625912811515
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.175 lb
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat